Shop All Chemical Resistant Gloves
Hexarmor
13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR
Mfr # 7310-XXL (11)
Zoro # G4236843
product price: $38.55
/pr
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black, High Visibility Yellow
- Chemical Resistant Glove Material PVC/Nitrile
- Glove Materials PVC/Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 7310-XXL (11)
- Zoro # G4236843
- UPC # 812013022821
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 13" |
Length | 13" |
Description
Chemical Resistant Gloves, Nitrile / PVC, Palm and Fingers, 2.44 mil, 13 in, Cuff Safety, Lining Nylon, Glove Size 2XL, Color High-Visibility Yellow, Supported, Standards ANSI/ISEA, CE, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY NFPA Sign, 11 in Height, 11 in Width, Square (50055)
- TAPCO Sign Post, Silver, Steel, 8 ft L (054-00043)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF402AF)
- GUARDIAN PURE SAFETY GROUP FME TARPS 10Ft X 20Ft (TRP1020OR)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, L, 1 PR (7310-L (9))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, XL, 1 PR (7310-XL (10))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7310-M (8))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7212-XXL (11))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7212-M (8))
- HEXARMOR Safety Gloves, PR (7061-XL (10))
- MCR SAFETY 15" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5255L)
- Hexarmor Gloves & Hand Protection