Shop All Wire Connectors
Hex-Lok
Wire Conn Gray Hex Wing
Mfr # 10-2H2
Zoro # G2693668
product price: $13.89
/ea
$13.89
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
- Brand Hex-Lok
- MFR # 10-2H2
- Zoro # G2693668
- UPC # 32076024772
- Country of Origin United States
- Category Wire Connectors
Description
These multi range Hex head connectors cover 95 percent of everyday applications making them the simple choice for all of your wire connection needs. Don't worry about using a Hex tool to install you can't over torque this connector because it's patented Hex head design strips out at UL torque saving the wires and your fingers. Inside the connector a zinc plated square wire spring ensures a secure connection that resists corrosion. The thermoplastic shell is designed for long lasting strength and resists chemicals while the deep skirt supports smooth wire entry and coverage of stripped wires. Use for large appliances timers indoor lighting switches ballasts junction air conditioners.
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
- LEVITON VIDEO NETWORKING EQUIPMENT HOOK AND LOOP TIE-WRAP 12 BLACK (25 PACK) (43112-12)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH13)
- GARDNER BENDER Energy Management Device, 8" D, 125VAC, LCD (PM3000)
- SIEMENS Circuit Breaker, 5SY6 Series 0.3A, 1 Pole, 230/400V AC, C Curve (5SY61147)
- LEGRAND 1/2In Box Connectors (B81)
- 3M Ranger Wire Connectors (312)
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-004CER)
- ZIOTEK INC Ziotek 120 2180 15ft. Computer or Monitor Power Cable (120 2180)
- CALTERM Piggyback Adapter 16-14Awg (61370)
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK100 (DC-100-P)
- GEM BY TRIPLETT High Performance CAT5 Connector, PK50 (CAT6-HPP)
- Hex-Lok Wire Connectors & Disconnects