Shop All Wire Connectors
Hex-Lok
Hexlock Wire Conn Bx/100
Mfr # 10-1H1
Zoro # G7749278
product price: $15.69
/ea
$15.69
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
- Brand Hex-Lok
- MFR # 10-1H1
- Zoro # G7749278
- UPC # 32076024703
- Country of Origin United States
- Category Wire Connectors
Description
These multi-range hex-head connectors cover 95 percent of everyday applications making them the simple choice for all of your wire connection needs. Don't worry about using a hex tool to install - you can't over-torque this connector because it's patented hex-head design strips out at UL torque saving the wires and your fingers. Inside the connector a zinc-plated square wire spring ensures a secure connection that resists corrosion. The thermoplastic shell is designed for long-lasting strength and resists chemicals while the deep skirt supports smooth wire entry and coverage of stripped wires. Use for large appliances timers indoor lighting switches ballasts junction box air conditioners.
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
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22975701)
- ANCOR Black 14AWG Tinned Copper Wire - 18' (184003)
- SQUARE D Pwr Dist Block, 310A, 2P, 6AWG-350 MCM, 600V (9080LBA263101)
- HUBBELL GFCI Receptacle: Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, Ivory (GFRST20I)
- HEX-LOK Wire Conn Gray Hex Wing (10-2H2)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.9" Insulated Male Slip-Ons 15PK (70033)
- IDEAL Closed-End Crimp Connector, PK1000 (30-147)
- SIMPSON STRONG-TIE Post Base Zmax 4X4 (ABW44Z)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-250-EC)
- ALLEN TEL Super B Wire Connectors, Blue, GBCONN-S100, PK 100 (GBCONN-S100)
- GORGEOUSGLOW Flexible Connector Flex (GO1806466)
- Hex-Lok Wire Connectors & Disconnects