Shop All Computer Bags & Sleeves
Hex
HEX HX2602-BLCK 10 in. Surface Go Sleeve; Black
Mfr # HX2602-BLCK
Zoro # G103929434
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hex
- MFR # HX2602-BLCK
- Zoro # G103929434
- UPC # 783555221648
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Protect your Microsoft Surface Go in signature HEX style. Constructed in a durable and water resistant outer shell with piped edge for added protection. The interior main compartment is padded and fleece lined with genuine leather zipper pulls. Also features a external zippered accessory pocket.
Features- Sleek and stylish protection for your device
- Features a durable exterior that protects against bumps and drops
- Padded and Faux-fur lined
- Holds a Microsoft Surface Go
- Soft interior helps guard against scratches caused by dust and dirt
- Sleek design can be carried on its own or slipped inside another bag for hands-free use
- Treated for water resistance
- Airport security ready
- Color: Black
- Size: 10 in.
- Dimensions: 3.8 x 33.7 x 24.1 cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 1.2 Volt Nickel Metal Hydride Ultralast Everyday AAA 4 Pack (ULGED4AAA)
- IKEY Panel Mount Keyboard with HulaPoint (PMU-5K-FSR-USB)
- MONOPRICE Banana Speaker Plugs, Dual - Black (2945)
- AIDATA Sit/Stand Mobile PC Workstation, Black, LCD/LED Monitor Mount (LDC003P)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- PREFERRED NATION Preferred Nation P4537.BLK Rolling Computer Case; Black (P4537.BLK)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Black (INMB200749-BLK)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLK Amazon Echo Dot 2nd Generation Skin - Solid State Black (AED2-SS-BLK)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- Hex Computer Bags & Sleeves