Shop All Computer Bags & Sleeves
Hex
HEX HX2591 13.5 in. Surface Book Durable Padded Sleeve; Black
Mfr # HX2591
Zoro # G703929452
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hex
- MFR # HX2591
- Zoro # G703929452
- UPC # 766288216136
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Protect your Surface Book from dirt, dust, and scratches with this sleeve's durable and water-resistant neoprene shell. High-density foam padding and a plush faux fur lining guard against scratches and bumps. It's also got an external zippered accessory pocket for your keys and essential gear, plus a special holder for your Surface Pen.
Features- Sleek and stylish protection for your device
- Features a durable exterior that protects against bumps and drops
- Padded and Faux-fur lined
- Holds a Microsoft Surface Go
- Soft interior helps guard against scratches caused by dust and dirt
- Sleek design can be carried on its own or slipped inside another bag for hands-free use
- Treated for water resistance
- Airport security ready
- Color: Black
- Size: 13.5 in.
- Dimensions: 36.8 x 26.7 x 3.8 cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCON COMMUNICATIONS Gooseneck Microphone Silver XLR 18 (C99X18)
- DURACELL DURA 4PK C Alk Battery (MN1400R4ZX)
- VICTRON ENERGY Orion-Tr Smart 12/12-18A (220W) Isolated DC-DC charger (ORI121222120)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Cart-Tek GR750 Electric Push Cart - 4 Pack (ML12-12F2MP445814185255)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLU Amazon Echo Dot 2nd Generation Skin - Solid State Blue (AED2-SS-BLU)
- JEALOUS DEVIL LLC DecalGirl Collective AED2-BLACKWOOD Amazon Echo Dot 2nd Generation Skin - Black Woodgrain (AED2-BLACKWOOD)
- V7 NOTEBOOK CARRYING CASES 13.3 In. Ultrabook Sleeve Case with Handle Extra Pocket, Black (CSE4-BLK-9N)
- JCPAL 15 in. MacGuard Protective Case for MacBook Pro, Black (JCP2241)
- DELL 13 in. Essential Sleeve Bag (T1XPV)
- INCASE Hardshell Dot Case For Apple Macbook Air 15 2023, Clear (INMB200750-CLR)
- DYMO Rhino 4200 Case Kit (1835374)
- Hex Computer Bags & Sleeves