Hex HX1915-Grey Sleeve Case with Rear Pocket for Microsoft Surface 3; Grey
Mfr # HX1915-Grey
Zoro # G203929440
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hex
- MFR # HX1915-Grey
- Zoro # G203929440
- UPC # 766288951648
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Keep your tablet protected everywhere you go with the Hex Sleeve for Microsoft Surface 3. This sleeve features sleek and stylish protection for your Surface and is ideal whether you're heading to work, school, or traveling. It features a durable exterior that protects against bumps and drops, as well as a soft interior that protects the tablet from scratches and scuffs caused by dust or dirt. For added convenience, the exterior of the bag includes a zippered pocket for easy access to chargers, cables, or other must-haves. Easily carry the sleeve on its own or slip it inside another bag for hands-free use.
Features- Sleek and stylish protection for your Microsoft Surface 3
- Features a durable exterior that protects against bumps and drops
- Soft interior helps guard against scratches caused by dust and dirt
- Features an exterior pocket ideal for storing chargers, cables, and more
- Sleek design can be carried on its own or slipped inside another bag for hands-free use
- Color: Grey
- Material: Polyester
- Compatibility: Microsoft Surface 3
- Dimension: 12.5" W x 9.1" H x 1.1" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Logitech 960 Usb Computer Headset (White Box) (981-000836)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Kawasaki KFX 450 R-KLX 250 ES (YTX7L-BS89356)
- ILC Replacement for Eiki Eip-wx5000 Lamp & Housing (EIP-WX5000 LAMP & HOUSING EIKI)
- DYMO Rhino 4200 Case Kit (1835374)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Clear (INMB200749-CLR)
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- EVERKI USA Sometimes A Little Can Go A Long Way. Slim, Small, And Conservatively (EKP118)
- SECURE Secure ARMS-M-B Skin Protection Sleeve For Arms; Brown; Medium (ARMS-M-B)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products EBGH Travel Bags and Cases 39 in. Long Padded Carry Case- Black (EBGH)
- Hex Computer Bags & Sleeves