Shop All General Purpose Metal Shelving
Heviload Plus Ii
20 Gauge Steel Shelf with 4 clips, 36x18
Mfr # 3618N5
Zoro # G908613323
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Steel Shelf
- Overall Width 36 in
- Overall Depth 18
- Assembled/Unassembled Assembled
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heviload Plus Ii
- MFR # 3618N5
- Zoro # G908613323
- UPC # 707022005661
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 |
Details
Shelving Type | Steel Shelf |
Assembled/Unassembled | Assembled |
Color | Gray |
Description
EDSAL HeviLoad Plus II Extra Shelf for Shelving - 20 GaugeExtra Shelves for 36x18 shelving.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Carrier, 880 lb. (29PH16)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 11 1/8 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED801BL)
- R&B WIRE PRODUCTS Heavy Duty Rolling Steel Z-Rack, 60" of Hanging Space (735)
- KENNEDY Pegboard Hook Assortment Kit, Zinc Plated (99853)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD3624)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Industrial Storage Rack (41658)
- KEYSCO TOOLS Mobile Metal Shelving Unit, 24"D x 46"W x 52"H, 3 Shelves, Steel (77727)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (5711-24HG)
- TECHNIBILT SHELVING SYSTEMS Add-On Unit, 5-Shelf, DuroSeal, 24x30x74 (A425PW)
- TENNSCO Additional Shelf Level 48"W x 24"D (1)
- EDSAL MFG 72x72x24 Ind Rack (7224PRBWWD3)
- Heviload Plus Ii General Purpose Metal Shelving