Shop All Linear Guides
Hevi-Rail
Linear Rail, 914.4mm L, 86.5 mm W, 36 mm H
Mfr # HVR-0-036.000
Zoro # G7956952
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Width 86.5 mm
- Overall Height 36 mm
- Rail Material Steel
- For Use With Hevi-Rail Axial Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hevi-Rail
- MFR # HVR-0-036.000
- Zoro # G7956952
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 36 in |
Overall Width | 86.5 mm |
Overall Height | 36 mm |
Size | 0 |
Nominal Rail Size | 0 |
Channel Opening Width | 62 mm |
Manufacturer Size | 0 |
Channel Width | 62 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
For Use With | Hevi-Rail Axial Bearings |
Rail Finish | Brinell Harness Steel |
Rail Construction | Steel |
Series | Hevi-Rail |
Rail Type | Channel |
Channel Angle | 90 Degrees |
Channel Type | U-Channel |
Load Direction | Axial |
Requires Lubrication | Permanently Lubricated |
System of Measurement | Metric |
Description
Linear Bearing Rail, Overall Length 36 in, Overall Width 86.5 mm, Overall Height 36 mm, Rail Material Steel, Manufacturer Size 0, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 62 mm, Channel Opening Width 62 mm, Channel Depth Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V .700X53.17 (954-0280A)
- DAYTON Brake, Motor (4Z447)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2211FG-N02-11S)
- DYKEM Opaque Staining Color, Gallon, Red (81791)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- HEVI-RAIL Linear Rail, 1219.2mm L, 86.5 mm W, 36 mm H (HVR-0-048.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- THOMSON Profile Ball Rail, 1200mm L, 45 W, 37 H (521H45A+1200)
- IGUS IGUS TW-04-15 DryLin-T Polymer-Lined Mini Profile Guide - Size 15 (TW-04-15)
- PBC LINEAR Crown Rail, 24 In L, 1.655 In W, 0.875 In H (PAC2247-024.000)
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H (VRSD1-012.500)
- Hevi-Rail Linear Bearings & Guides