Shop All Linear Guides
Hevi-Rail
Linear Rail, 914.4mm L, 157.2 W, 61.2 mm H
Mfr # HVR-4-036.000
Zoro # G8371745
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Width 157.2 mm
- Overall Height 61.2 mm
- Rail Material Steel
- For Use With Hevi-Rail Axial Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hevi-Rail
- MFR # HVR-4-036.000
- Zoro # G8371745
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 36 in |
Overall Width | 157.2 mm |
Overall Height | 61.2 mm |
Size | 4 |
Nominal Rail Size | 4 |
Channel Width | 107.7 mm |
Channel Opening Width | 107.7 mm |
Manufacturer Size | 4 |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
For Use With | Hevi-Rail Axial Bearings |
Rail Finish | Brinell Harness Steel |
Rail Construction | Steel |
Series | Hevi-Rail |
Rail Type | Channel |
Requires Lubrication | Permanently Lubricated |
Channel Angle | 90 Degrees |
Load Direction | Axial |
System of Measurement | Metric |
Channel Type | U-Channel |
Description
Linear Bearing Rail, Overall Length 36 in, Overall Width 157.2 mm, Overall Height 61.2 mm, Rail Material Steel, Manufacturer Size 4, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 107.7 mm, Channel Opening Width 107.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 120MXL025 (120MXL025)
- CONTINENTAL CONTITECH 3/8" ID x 100 ft. PVC Air Hose 300 PSI RD (PLR03830-100)
- WILKERSON Auto Drain Valve, 1/2 In. NPT, 200 psi (XB3-04-M00B)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 200 psi (SW10-0A200)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- HEVI-RAIL Linear Rail, 1219.2mm L, 86.5 mm W, 36 mm H (HVR-0-048.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- PBC LINEAR Linear Rail, 49 In L, 0.437 W, 1.062 In H (VRD4-049.000)
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H (521H25ARL3000)
- IKO Cross Roller Way, Standard, #CRW260 (CRW260)
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- Hevi-Rail Linear Bearings & Guides