Shop All Linear Guides
Hevi-Rail
Linear Rail, 609.6mm L, 86.5 mm W, 36 mm H
Mfr # HVR-0-024.000
Zoro # G8228437
original price:
$84.63
17% off
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Overall Width 86.5 mm
- Overall Height 36 mm
- Rail Material Steel
- Rail Finish Brinell Harness Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hevi-Rail
- MFR # HVR-0-024.000
- Zoro # G8228437
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 24 in |
Overall Width | 86.5 mm |
Overall Height | 36 mm |
Size | 0 |
Nominal Rail Size | 0 |
Channel Opening Width | 62 mm |
Manufacturer Size | 0 |
Channel Width | 62 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
Rail Finish | Brinell Harness Steel |
For Use With | Hevi-Rail Axial Bearings |
Rail Construction | Steel |
Series | Hevi-Rail |
Requires Lubrication | Permanently Lubricated |
Rail Type | Channel |
Load Direction | Axial |
Channel Type | U-Channel |
Channel Angle | 90 Degrees |
System of Measurement | Metric |
Description
Linear Bearing Rail, Overall Length 24 in, Overall Width 86.5 mm, Overall Height 36 mm, Rail Material Steel, Manufacturer Size 0, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 62 mm, Channel Opening Width 62 mm, Channel Depth Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 35" (A35)
- DIXON Quick Worm Gear Clamp, 10-3/16"-14", LSS (LSS216)
- TIMKEN TRB Single Cup Flanged <4 OD, 3420B-2 (3420B-2)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (VAK 1 3/16)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- HEVI-RAIL Linear Rail, 1219.2mm L, 86.5 mm W, 36 mm H (HVR-0-048.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- THOMSON Ball Rail, 1500mm L, 15 mm W, 15.70 mm H (521H15ARL1500)
- NSK 90Mm 25Mm Linear Guide (LAH25EM)
- SCHAEVITZ Linear Variable Differential Transformer Linear Encoders And Lvdt (6000XS-B1-0326)
- PBC LINEAR Linear Guide, 70mm L, 7 mm W, 6.10 mm H (MR7R-0070)
- Hevi-Rail Linear Bearings & Guides