Shop All Linear Guides
Hevi-Rail
Linear Rail, 609.6mm L, 135.4 mm W, 53 mm H
Mfr # HVR-3-024.000
Zoro # G8084422
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Overall Width 135.4 mm
- Overall Height 53 mm
- Rail Material Steel
- Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hevi-Rail
- MFR # HVR-3-024.000
- Zoro # G8084422
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 24 in |
Overall Width | 135.4 mm |
Overall Height | 53 mm |
Size | 3 |
Nominal Rail Size | 3 |
Manufacturer Size | 3 |
Channel Width | 88.4 mm |
Channel Opening Width | 88.4 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
Rail Finish | Brinell Harness Steel |
For Use With | Permanently Greased |
Series | HeviRail |
Rail Construction | Steel |
Load Direction | Axial |
Channel Type | U-Channel |
System of Measurement | Metric |
Requires Lubrication | Permanently Lubricated |
Rail Type | Channel |
Channel Angle | 90 Degrees |
Description
Linear Bearing Rail, Overall Length 24 in, Overall Width 135.4 mm, Overall Height 53 mm, Rail Material Steel, Manufacturer Size 3, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 88.4 mm, Channel Opening Width 88.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1.2 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L532)
- MIDWEST FASTENER 8mm-1.0 x 10mm x 17mm Zinc Plated Steel Fine Thread Straight Grease Fittings 8PK (67164)
- BESTORQ Aftermarket KEES/YAZOO 539-107710 Replacement Belt, 4LK650 (4LK650)
- SUPER LUBE Multipurpose Synthetic Grease, H1 Food Grade, NLGI Grade 2, 14 oz (41150)
- HEVI-RAIL Linear Rail, 1828.8mm L, 135.4 W, 53 mm H (HVR-3-072.000)
- HEVI-RAIL Linear Rail, 1219.2mm L, 86.5 mm W, 36 mm H (HVR-0-048.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- MISUMI Block Assembly 190mm 16mm Linear Guide (SSEBZ16-190)
- IGUS IGUS TS-01-15-500 500mm DryLin-T Hard Anodized Aluminum Rail - Size 15 (TS-01-15-500)
- IGUS IGUS TW-01-25 DryLin-T Polymer-Lined Profile Guide - Size 25 (TW-01-25)
- Hevi-Rail Linear Bearings & Guides