Shop All Linear Guides
Hevi-Rail
Linear Rail, 5969mm L, 157.2 W, 61.2 mm H
Mfr # HVR-4-235.000
Zoro # G2226589
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,769.99
Free 30-Day Returns
Key Features
- Overall Length 235 in
- Overall Width 157.2 mm
- Overall Height 61.2 mm
- Rail Material Steel
- For Use With Hevi-Rail Axial Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hevi-Rail
- MFR # HVR-4-235.000
- Zoro # G2226589
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 235 in |
Overall Width | 157.2 mm |
Overall Height | 61.2 mm |
Size | 4 |
Nominal Rail Size | 4 |
Channel Opening Width | 107.7 mm |
Channel Width | 107.7 mm |
Manufacturer Size | 4 |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
For Use With | Hevi-Rail Axial Bearings |
Rail Finish | Brinell Harness Steel |
Rail Construction | Steel |
Series | Hevi-Rail |
Requires Lubrication | Permanently Lubricated |
Rail Type | Channel |
Load Direction | Axial |
Channel Type | U-Channel |
System of Measurement | Metric |
Channel Angle | 90 Degrees |
Description
Linear Bearing Rail, Overall Length 235 in, Overall Width 157.2 mm, Overall Height 61.2 mm, Rail Material Steel, Manufacturer Size 4, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 107.7 mm, Channel Opening Width 107.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1/2" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG3AUSR05210A)
- REELCRAFT Reel, Pressure Washer (CA38112 M)
- BESTORQ Aftermarket Hustler 930123 FASTRAK SD (Deck 48") Zero Turn Mower Replacement Belt, B140LG (B140LG)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 48 Stroke - 1.25 Rod (287222)
- HEVI-RAIL Linear Rail, 1219.2mm L, 86.5 mm W, 36 mm H (HVR-0-048.000)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- IGUS IGUS SLW-1040-325-HR Hand-Powered Linear Positioning Slide Table -10mm Shaft/325mm Stroke (SLW-1040-325-HR)
- IGUS IGUS NW-02-17 DryLin N 17mm Miniature Guide Carriage (NW-02-17)
- IGUS IGUS WJUM-01-10 DryLin with 10mm Bearing Block (WJUM-01-10)
- PBC LINEAR Linear Rail, 13 In L, 0.437 W, 1.062 In H (VRD4-013.000)
- Hevi-Rail Linear Bearings & Guides