Shop All Linear Guides
Hevi-Rail
Linear Rail, 5969mm L, 135.4 mm W, 53 mm H
Mfr # HVR-2-235.000
Zoro # G2226625
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,170.99
Free 30-Day Returns
Key Features
- Overall Length 235 in
- Overall Width 121.3 mm
- Overall Height 41 mm
- Rail Material Steel
- Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hevi-Rail
- MFR # HVR-2-235.000
- Zoro # G2226625
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 235 in |
Overall Width | 121.3 mm |
Overall Height | 41 mm |
Size | 2 |
Nominal Rail Size | 2 |
Manufacturer Size | 2 |
Channel Opening Width | 77.7 mm |
Channel Width | 77.7 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
Rail Finish | Brinell Harness Steel |
For Use With | Hevi-Rail Axial Bearings |
Rail Construction | Steel |
Series | Hevi-Rail |
Channel Type | U-Channel |
Channel Angle | 90 Degrees |
Rail Type | Channel |
Requires Lubrication | Permanently Lubricated |
Load Direction | Axial |
System of Measurement | Metric |
Description
Linear Bearing Rail, Overall Length 235 in, Overall Width 121.3 mm, Overall Height 41 mm, Rail Material Steel, Manufacturer Size 2, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 77.7 mm, Channel Opening Width 77.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Stainless Steel Clamp, 32036 (32036)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (437J29)
- LUBESITE Grease Refill Kit (900)
- MILTON FRL Modular Port Pipe Insert, 1/2" (S-1163-10)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- HEVI-RAIL Linear Rail, 1219.2mm L, 86.5 mm W, 36 mm H (HVR-0-048.000)
- HIWIN RAIL 594MM 11MM LINEAR GUIDE (HGR30 1804QN-50U00)
- PBC LINEAR Linear Rail, 48.63 In L, 0.250 W, 0.625 H (VR2-048.630)
- PBC LINEAR Linear Guide, 70mm L, 7 mm W, 6.10 mm H (MR7R-0070)
- IGUS IGUS TW-04-09 DryLin-T Polymer-Lined Mini Profile Guide - Size 9 (TW-04-09)
- Hevi-Rail Linear Bearings & Guides