Shop All Linear Guides
Hevi-Rail
Linear Rail, 5969mm L, 103.2 mm W, 40 mm H
Mfr # HVR-1-235.000
Zoro # G2227200
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$926.99
Free 30-Day Returns
Key Features
- Overall Length 235 in
- Overall Width 103.2 mm
- Overall Height 40 mm
- Rail Material Steel
- Rail Finish Brinell Harness Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hevi-Rail
- MFR # HVR-1-235.000
- Zoro # G2227200
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 235 in |
Overall Width | 103.2 mm |
Overall Height | 40 mm |
Size | 1 |
Nominal Rail Size | 1 |
Channel Opening Width | 70.1 mm |
Manufacturer Size | 1 |
Channel Width | 70.1 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
Rail Finish | Brinell Harness Steel |
For Use With | Hevi-Rail Axial Bearings |
Rail Construction | Steel |
Series | Hevi-Rail |
Load Direction | Axial |
Requires Lubrication | Permanently Lubricated |
System of Measurement | Metric |
Rail Type | Channel |
Channel Angle | 90 Degrees |
Channel Type | U-Channel |
Description
Linear Bearing Rail, Overall Length 235 in, Overall Width 103.2 mm, Overall Height 40 mm, Rail Material Steel, Manufacturer Size 1, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 70.1 mm, Channel Opening Width 70.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 2", PTFE (EAUTBH120STV)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 11 # of Teeth (60B11F-1 1/4)
- CONTINENTAL CONTITECH BX81 Cogged V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (BX81)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/4 CD-SS)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- HEVI-RAIL Linear Rail, 1219.2mm L, 86.5 mm W, 36 mm H (HVR-0-048.000)
- IGUS IGUS WJUM-01-10 DryLin with 10mm Bearing Block (WJUM-01-10)
- IGUS IGUS NS-01-27-500 500mm DryLin N 27mm Miniature Guide Rail (NS-01-27-500)
- HIWIN BLOCK LINEAR GUIDE (HGH20CAZ0)
- PBC LINEAR Crown Rail, 96 In L, 1.655 In W, 0.875 In H (PAC2247-096.000)
- Hevi-Rail Linear Guides