Shop All Linear Guides
Hevi-Rail
Linear Rail, 2438.4mm L, 135.4 W, 53 mm H
Mfr # HVR-3-096.000
Zoro # G2226616
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$585.99
Free 30-Day Returns
Key Features
- Overall Length 96 in
- Overall Width 135.4 mm
- Overall Height 53 mm
- Rail Material Steel
- For Use With Hevi-Rail Axial Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hevi-Rail
- MFR # HVR-3-096.000
- Zoro # G2226616
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 96 in |
Overall Width | 135.4 mm |
Overall Height | 53 mm |
Size | 3 |
Nominal Rail Size | 3 |
Channel Opening Width | 88.4 mm |
Manufacturer Size | 3 |
Channel Width | 88.4 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
For Use With | Hevi-Rail Axial Bearings |
Rail Finish | Brinell Harness Steel |
Series | Hevi-Rail |
Rail Construction | Steel |
Requires Lubrication | Permanently Lubricated |
Load Direction | Axial |
Rail Type | Channel |
Channel Type | U-Channel |
Channel Angle | 90 Degrees |
System of Measurement | Metric |
Description
Linear Bearing Rail, Overall Length 96 in, Overall Width 135.4 mm, Overall Height 53 mm, Rail Material Steel, Manufacturer Size 3, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 88.4 mm, Channel Opening Width 88.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Food Grade Anti-Seize, H1 Food Grade, 16 oz Brush-Top Can, White (SL35906)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-04)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (S71-6)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 25 ft. Length, 300 psi (P-LP-325)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- HEVI-RAIL Linear Rail, 1219.2mm L, 86.5 mm W, 36 mm H (HVR-0-048.000)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- PBC LINEAR Linear Rail, 48.50 In L, 0.187 W, 0.437 H (VRD1-048.500)
- PBC LINEAR Linear Guide, 1200mm L, 65 mm W, 28.60 mm H (RR65-1200)
- IGUS IGUS TW-01-25 DryLin-T Polymer-Lined Profile Guide - Size 25 (TW-01-25)
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- Hevi-Rail Linear Bearings & Guides