Shop All Linear Guides
Hevi-Rail
Linear Rail, 2438.4mm L, 121.3 W, 41 mm H
Mfr # HVR-2-096.000
Zoro # G8174363
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 96 in
- Overall Width 121.3 mm
- Overall Height 41 mm
- Rail Material Steel
- Rail Finish Brinell Harness Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hevi-Rail
- MFR # HVR-2-096.000
- Zoro # G8174363
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 96 in |
Overall Width | 121.3 mm |
Overall Height | 41 mm |
Size | 2 |
Nominal Rail Size | 2 |
Channel Opening Width | 77.7 mm |
Manufacturer Size | 2 |
Channel Width | 77.7 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
Rail Finish | Brinell Harness Steel |
For Use With | Hevi-Rail Axial Bearings |
Rail Construction | Steel |
Series | Hevi-Rail |
System of Measurement | Metric |
Load Direction | Axial |
Rail Type | Channel |
Requires Lubrication | Permanently Lubricated |
Channel Type | U-Channel |
Channel Angle | 90 Degrees |
Description
Linear Bearing Rail, Overall Length 96 in, Overall Width 121.3 mm, Overall Height 41 mm, Rail Material Steel, Manufacturer Size 2, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 77.7 mm, Channel Opening Width 77.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 20HPD (2200902716)
- MEGUIARS AUTOMOTIVE Pro Grit Guard Bucket Strainer (X3003)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 40 # of Teeth (50BS40 X 1 1/4)
- DODGE F4B-E-300R Type E-Xtra Flange Bearing, 4-Bolt Base (023111 F4B-E-300R)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- HEVI-RAIL Linear Rail, 1219.2mm L, 86.5 mm W, 36 mm H (HVR-0-048.000)
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H (521H25ARL3000)
- THK 150Mm Linear Guide (RSR12WZMUU+150LM)
- THOMSON Roller Rail, 1000mm L, 35 mm W, 32 mm H (522P35A+1000)
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H (VRSD1-012.500)
- Hevi-Rail Linear Bearings & Guides