Shop All Linear Guides
Hevi-Rail
Linear Rail, 2438.4mm L, 103.2 W, 40 mm H
Mfr # HVR-1-096.000
Zoro # G8131855
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 96 in
- Overall Width 103.2 mm
- Overall Height 40 mm
- Rail Material Steel
- Rail Finish Brinell Harness Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hevi-Rail
- MFR # HVR-1-096.000
- Zoro # G8131855
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 96 in |
Overall Width | 103.2 mm |
Overall Height | 40 mm |
Size | 1 |
Nominal Rail Size | 1 |
Channel Width | 70.1 mm |
Manufacturer Size | 1 |
Channel Opening Width | 70.1 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
Rail Finish | Brinell Harness Steel |
For Use With | Hevi-Rail Axial Bearings |
Series | Hevi-Rail |
Rail Construction | Steel |
Load Direction | Axial |
Rail Type | Channel |
Channel Angle | 90 Degrees |
System of Measurement | Metric |
Channel Type | U-Channel |
Requires Lubrication | Permanently Lubricated |
Description
Linear Bearing Rail, Overall Length 96 in, Overall Width 103.2 mm, Overall Height 40 mm, Rail Material Steel, Manufacturer Size 1, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 70.1 mm, Channel Opening Width 70.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Mounting Bracket, Steel (20458-728)
- BESTORQ Aftermarket 102226 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A40 (A40)
- RULAND Jaw Coupling Spider, Polyurethane (JD21/33-98R)
- CONTINENTAL Air Hose, 3/8" ID x 15 ft., Green (IGGN03830-15-G)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- HEVI-RAIL Linear Rail, 1219.2mm L, 86.5 mm W, 36 mm H (HVR-0-048.000)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- SCHAEVITZ Linear Variable Differential Transformer Linear Encoders And Lvdt (6000XS-B1-0326)
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H (521H25A+1600)
- IGUS IGUS NW-02-17 DryLin N 17mm Miniature Guide Carriage (NW-02-17)
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H (521H25ARL3000)
- Hevi-Rail Linear Guides