Shop All Linear Guides
Hevi-Rail
Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H
Mfr # HVR-4-072.000
Zoro # G8020171
product price: $488.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$488.99
Free 30-Day Returns
Key Features
- Overall Length 72 in
- Overall Width 157.2 mm
- Overall Height 61.2 mm
- Rail Material Steel
- Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hevi-Rail
- MFR # HVR-4-072.000
- Zoro # G8020171
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 72 in |
Overall Width | 157.2 mm |
Overall Height | 61.2 mm |
Size | 4 |
Nominal Rail Size | 4 |
Channel Opening Width | 107.7 mm |
Channel Width | 107.7 mm |
Manufacturer Size | 4 |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
For Use With | Hevi-Rail Axial Bearings |
Rail Finish | Brinell Harness Steel |
Series | Hevi-Rail |
Rail Construction | Steel |
Load Direction | Axial |
System of Measurement | Metric |
Requires Lubrication | Permanently Lubricated |
Channel Type | U-Channel |
Rail Type | Channel |
Channel Angle | 90 Degrees |
Description
Linear Bearing Rail, Overall Length 72 in, Overall Width 157.2 mm, Overall Height 61.2 mm, Rail Material Steel, Manufacturer Size 4, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 107.7 mm, Channel Opening Width 107.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04FJX-04FP (6506-04-04)
- MEGADYNE MULTI-RIB POLY-V R1230L 1X60 (1230L60)
- SPEEDAIRE Piston, lp w/Pin (ZR154)
- GATES XPZ1120 Metric V-Belt, 1120mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1120)
- HEVI-RAIL Linear Rail, 1219.2mm L, 86.5 mm W, 36 mm H (HVR-0-048.000)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- PBC LINEAR Linear Rail, 37 In L, 0.437 W, 1.062 In H (VRS4-037.000)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 20 mm W, 11.0 mm H (UTTA0G2640)
- THOMSON Assembly Rail, For 2HVV8-9, 2HVW1-4, 2HWC1 (531MT15)
- IGUS IGUS TW-01-30 DryLin-T Polymer-Lined Profile Guide - Size 30 (TW-01-30)
- IGUS IGUS SLW-1040-325-HR Hand-Powered Linear Positioning Slide Table -10mm Shaft/325mm Stroke (SLW-1040-325-HR)
- Hevi-Rail Linear Guides