Shop All Linear Guides
Hevi-Rail
Linear Rail, 1828.8mm L, 135.4 W, 53 mm H
Mfr # HVR-3-072.000
Zoro # G7870082
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 72 in
- Overall Width 135.4 mm
- Overall Height 53 mm
- Rail Material Steel
- Rail Finish Brinell Harness Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hevi-Rail
- MFR # HVR-3-072.000
- Zoro # G7870082
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 72 in |
Overall Width | 135.4 mm |
Overall Height | 53 mm |
Size | 3 |
Nominal Rail Size | 3 |
Manufacturer Size | 3 |
Channel Width | 88.4 mm |
Channel Opening Width | 88.4 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
Rail Finish | Brinell Harness Steel |
For Use With | Hevi-Rail Axial Bearings |
Series | Hevi-Rail |
Rail Construction | Steel |
Rail Type | Channel |
Load Direction | Axial |
System of Measurement | Metric |
Requires Lubrication | Permanently Lubricated |
Channel Angle | 90 Degrees |
Channel Type | U-Channel |
Description
Linear Bearing Rail, Overall Length 72 in, Overall Width 135.4 mm, Overall Height 53 mm, Rail Material Steel, Manufacturer Size 3, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 88.4 mm, Channel Opening Width 88.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 46 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB42)
- FLINT & WALLING Deep Well Submersible Pump Motor, 1 HP (137432)
- SPEEDAIRE Cable Reel, 20 ft., Stainless Steel, Silver (440G04)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80X100X10 CRW1 R)
- HEVI-RAIL Linear Rail, 1219.2mm L, 86.5 mm W, 36 mm H (HVR-0-048.000)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- HIWIN BLOCK LINEAR GUIDE (HGW30HCZ0 WH30)
- INA Bearing 840MM 55MM Linear Guide (RUE-55-W2-840)
- HIWIN BLOCK LINEAR GUIDE (HGH20CAZ0)
- THOMSON Roller Rail, 1000mm L, 35 mm W, 32 mm H (522P35A+1000)
- Hevi-Rail Linear Bearings & Guides