Shop All Linear Guides
Hevi-Rail
Linear Rail, 1828.8mm L, 121.3 W, 41 mm H
Mfr # HVR-2-072.000
Zoro # G8216433
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 72 in
- Overall Width 121.3 mm
- Overall Height 41 mm
- Rail Material Steel
- For Use With Hevi-Rail Axial Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hevi-Rail
- MFR # HVR-2-072.000
- Zoro # G8216433
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 72 in |
Overall Width | 121.3 mm |
Overall Height | 41 mm |
Size | 2 |
Nominal Rail Size | 2 |
Manufacturer Size | 2 |
Channel Width | 77.7 mm |
Channel Opening Width | 77.7 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
For Use With | Hevi-Rail Axial Bearings |
Rail Finish | Brinell Harness Steel |
Rail Construction | Steel |
Series | Hevi-Rail |
Channel Angle | 90 Degrees |
Load Direction | Axial |
System of Measurement | Metric |
Rail Type | Channel |
Requires Lubrication | Permanently Lubricated |
Channel Type | U-Channel |
Description
Linear Bearing Rail, Overall Length 72 in, Overall Width 121.3 mm, Overall Height 41 mm, Rail Material Steel, Manufacturer Size 2, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 77.7 mm, Channel Opening Width 77.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPT (KHN221)
- EATON AEROQUIP Adpt, MJIC, 7/16-20, Tee (2033-4-4S)
- FERNCO ELBOW 90D FLEX 3"" (PQL-300)
- SKF Single Row Ball Bearings (16003)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- HEVI-RAIL Linear Rail, 1219.2mm L, 86.5 mm W, 36 mm H (HVR-0-048.000)
- THK 25mm Linear Guide Block Linear Motion Part & Accessory (HSR25A1SS)
- IGUS IGUS TS-01-15-500 500mm DryLin-T Hard Anodized Aluminum Rail - Size 15 (TS-01-15-500)
- PBC LINEAR Linear Guide, 120mm L, 12 mm W, 8.00 mm H (MR12R-0120)
- THK Linear Bearing Guide Block 20mm Linear Motion Part & Accessory (SHS20C1SS(GK))
- Hevi-Rail Linear Guides