Shop All Linear Guides
Hevi-Rail
Linear Rail, 1219.2mm L, 157.2 W, 61.2 mm H
Mfr # HVR-4-048.000
Zoro # G8074534
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 157.2 mm
- Overall Height 61.2 mm
- Rail Material Steel
- Rail Finish Brinell Harness Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hevi-Rail
- MFR # HVR-4-048.000
- Zoro # G8074534
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 48 in |
Overall Width | 157.2 mm |
Overall Height | 61.2 mm |
Size | 4 |
Nominal Rail Size | 4 |
Channel Opening Width | 107.7 mm |
Manufacturer Size | 4 |
Channel Width | 107.7 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
Rail Finish | Brinell Harness Steel |
For Use With | Hevi-Rail Axial Bearings |
Rail Construction | Steel |
Series | Hevi-Rail |
Requires Lubrication | Permanently Lubricated |
Channel Angle | 90 Degrees |
Channel Type | U-Channel |
Load Direction | Axial |
Rail Type | Channel |
System of Measurement | Metric |
Description
Linear Bearing Rail, Overall Length 48 in, Overall Width 157.2 mm, Overall Height 61.2 mm, Rail Material Steel, Manufacturer Size 4, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 107.7 mm, Channel Opening Width 107.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Needle, 3/8 NPT (104104-N03)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- BESTORQ Ariens / Gravely 936056 HYDRO TRACTOR (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- SMC Male Connector, 5/16 In, Thread x Tube (KQ2H09-34AS)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- HEVI-RAIL Linear Rail, 1219.2mm L, 86.5 mm W, 36 mm H (HVR-0-048.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- IKO Rail Bearing Assembly 1340Mm 42Mm Linear Guide (LWLF42C2R1340BCSHS2)
- IGUS IGUS NW-02-40 DryLin N 40mm Miniature Guide Carriage (NW-02-40)
- IGUS IGUS SLW-1040-325-HR Hand-Powered Linear Positioning Slide Table -10mm Shaft/325mm Stroke (SLW-1040-325-HR)
- THOMSON Profile Ball Rail, 340mm L, 25 W, 22.70 H (521H25A+340)
- Hevi-Rail Linear Guides