Shop All Linear Guides
Hevi-Rail
Linear Rail, 1219.2mm L, 121.3 W, 41 mm H
Mfr # HVR-2-048.000
Zoro # G8420282
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 121.3 mm
- Overall Height 41 mm
- Rail Material Steel
- For Use With Hevi-Rail Axial Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hevi-Rail
- MFR # HVR-2-048.000
- Zoro # G8420282
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 48 in |
Overall Width | 121.3 mm |
Overall Height | 41 mm |
Size | 2 |
Nominal Rail Size | 2 |
Manufacturer Size | 2 |
Channel Width | 77.7 mm |
Channel Opening Width | 77.7 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
For Use With | Hevi-Rail Axial Bearings |
Rail Finish | Brinell Harness Steel |
Series | Hevi-Rail |
Rail Construction | Steel |
Requires Lubrication | Permanently Lubricated |
Channel Angle | 90 Degrees |
Load Direction | Axial |
System of Measurement | Metric |
Channel Type | U-Channel |
Rail Type | Channel |
Description
Linear Bearing Rail, Overall Length 48 in, Overall Width 121.3 mm, Overall Height 41 mm, Rail Material Steel, Manufacturer Size 2, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 77.7 mm, Channel Opening Width 77.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Watts by Miniature Relieving Regulator with Gauge, 1/4 in, 10 SCFM Flow Rate, 2 to 125 psig Pressur (R364-02CG)
- DAYTON Roller Chain, Riveted, 41 ANSI, 10 ft. (2YDW6)
- PARKER Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Single Acting (1.75PSR02.00)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (J2416 OH)
- HEVI-RAIL Linear Rail, 1219.2mm L, 86.5 mm W, 36 mm H (HVR-0-048.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- IGUS IGUS TW-01-15 DryLin-T Polymer-Lined Profile Guide - Size 15 (TW-01-15)
- THOMSON Profile Ball Rail, 340mm L, 25 W, 22.70 H (521H25A+340)
- BALLUFF Micropulse 8.9019In Linear Encoders And Lvdt (BTL5-P2-M0305-B-KA10)
- MISUMI 460MM 28MM LINEAR GUIDE (SX2WT28-460)
- Hevi-Rail Linear Guides