Shop All Linear Guides
Hevi-Rail
Linear Rail, 1219.2mm L, 103.2 W, 40 mm H
Mfr # HVR-1-048.000
Zoro # G7819533
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 103.2 mm
- Overall Height 40 mm
- Rail Material Steel
- For Use With Hevi-Rail Axial Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hevi-Rail
- MFR # HVR-1-048.000
- Zoro # G7819533
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 48 in |
Overall Width | 103.2 mm |
Overall Height | 40 mm |
Size | 1 |
Nominal Rail Size | 1 |
Manufacturer Size | 1 |
Channel Width | 70.1 mm |
Channel Opening Width | 70.1 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
For Use With | Hevi-Rail Axial Bearings |
Rail Finish | Brinell Harness Steel |
Series | Hevi-Rail |
Rail Construction | Steel |
Channel Angle | 90 Degrees |
Channel Type | U-Channel |
Rail Type | Channel |
Requires Lubrication | Permanently Lubricated |
System of Measurement | Metric |
Load Direction | Axial |
Description
Linear Bearing Rail, Overall Length 48 in, Overall Width 103.2 mm, Overall Height 40 mm, Rail Material Steel, Manufacturer Size 1, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 70.1 mm, Channel Opening Width 70.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 3 In., 14 Bolt (B402300)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262047, Pressure Line, 25 micron, Outside-In (MF0060352)
- BROAN Motor and Fan Blade (97017062)
- TRITAN BushedRollerChnSprckt, QuickDetach, SF, 1in (80SF24H)
- HEVI-RAIL Linear Rail, 1219.2mm L, 86.5 mm W, 36 mm H (HVR-0-048.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- THOMSON Profile Ball Rail, 3000mm L, 30 W, 26 H (521H30ARL3000)
- IGUS IGUS NS-01-27-500 500mm DryLin N 27mm Miniature Guide Rail (NS-01-27-500)
- PBC LINEAR Linear Guide, 130mm L, 7 mm W, 6.10 mm H (MR7R-0130)
- SCHAEVITZ Linear Variable Differential Transformer Linear Encoders And Lvdt (6000XS-B1-0326)
- Hevi-Rail Linear Guides