Shop All Mounted Linear Bearings
Hevi-Rail
Linear Bearing, 57.0 mm W, 88.4 mm H
Mfr # HVB-058
Zoro # G3418852
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened steel
- Overall Height (mm) 88.4mm
- Overall Width (mm) 57 mm
- Lubrication Permanently Greased
- For Use With Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hevi-Rail
- MFR # HVB-058
- Zoro # G3418852
- Country of Origin China
- Category Mounted Linear Bearings
Dimensions
Overall Height (mm) | 88.4mm |
Overall Width (mm) | 57 mm |
Flange Dia. | 45 mm |
Bearing Depth | 57 mm |
Compatible Rail Size | Size 3 |
Bearing Diameter | 88.4 mm |
For Rail Size | Size 3 |
Details
Item | Linear Bearing |
Material | Hardened steel |
Lubrication | Permanently Greased |
For Use With | Size 3 |
Type | Combined |
Bearing Type | Cam Roller |
Outer Ring Material | Hardened Steel |
Maximum Radial Static Load | 22.4 kN |
Includes Flange Plate | Flange Plate Not Included |
Maximum Axial Static Load | 7 kN |
Maximum Operating Temperature | 120 Degrees C |
Series | Hevi-Rail |
Minimum Operating Temperature | -30 Degrees C |
Bearing Style | Fixed |
Number of Rollers | 1-Roller Assembly |
Product Type | Cam Roller |
Operating Temperature Range | -30 Degrees C to 120 Degrees C |
Description
Linear Bearing, Flange Dia. 45 mm, Flange Plate Height Not Applicable, Bearing Type Cam Roller, Bearing Depth 57 mm, Bearing Style Fixed, Compatible Rail Size Size 3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Series Hevi-Rail, Lubrication Permanently Greased, Outer Ring Material Hardened Steel, Maximum Axial Static Load 7 kN, Maximum Radial Static Load 22.4 kN, Bearing Diameter 88.4 mm, Flange Plate Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20FJX-20FP (6506-20-20)
- CR-SKF S Sleeve Wear/Speedi Sleeve, 3.5039 in ID x 3.844 in OD x 1 in W, 3.5 to 3.507 in Dia Shaft (99350)
- ELECTRIDUCT 1.22in Spring Guard Steel Flexible Hose Protector, 31mm, 25 Feet (WL-J-SG-125-25)
- DAYTON 5VX800 Cogged V-Belt, 80" Outside Length, 5/8" Top Width, 1 Ribs (2L433)
- HEVI-RAIL Adjustable Bearing, 48.0 mm W, 77.7 mm H (HVBEA-456)
- HEVI-RAIL Bearing Assy, 50.0 mm W, 121 mm L (HVB-055/HVP1)
- HEVI-RAIL Adjustable Bearing, 37.5 mm W, 62.0 mm H (HVBEA-454)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-461/HVP4)
- HEVI-RAIL Adjustable Bearing, 69.0 mm W, 107.7 mm H (HVBEA-461)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-454/HVP0)
- 80/20 Linear Bearing, 3.125 In W, 2.812 In L (6860)
- Hevi-Rail Linear Bearings & Guides