Shop All Mounted Linear Bearings
Hevi-Rail
Linear Bearing, 44.0 mm W, 70.1 mm H
Mfr # HVB-055
Zoro # G2667777
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened steel
- Lubrication Permanently Greased
- For Use With Size 1
- Overall Width (mm) 44 mm
- Overall Height (mm) 70.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hevi-Rail
- MFR # HVB-055
- Zoro # G2667777
- Country of Origin China
- Category Mounted Linear Bearings
Dimensions
Overall Width (mm) | 44 mm |
Overall Height (mm) | 70.1 mm |
Bearing Depth | 44 mm |
Bearing Diameter | 70.1 mm |
Flange Dia. | 35 mm |
Compatible Rail Size | Size 1 |
Details
Item | Linear Bearing |
Material | Hardened steel |
Lubrication | Permanently Greased |
For Use With | Size 1 |
Type | Combined |
Bearing Type | Cam Roller |
Maximum Axial Static Load | 3.87 kN |
Minimum Operating Temperature | -30 Degrees C |
Bearing Style | Fixed |
Maximum Radial Static Load | 12.4 kN |
Outer Ring Material | Hardened Steel |
Series | Hevi-Rail |
Maximum Operating Temperature | 120 Degrees C |
Includes Flange Plate | Flange Plate Not Included |
Description
Linear Bearing, Flange Dia. 35 mm, Flange Plate Height Not Applicable, Bearing Type Cam Roller, Bearing Depth 44 mm, Bearing Style Fixed, Compatible Rail Size Size 1, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Series Hevi-Rail, Lubrication Permanently Greased, Outer Ring Material Hardened Steel, Maximum Axial Static Load 3.87 kN, Maximum Radial Static Load 12.4 kN, Bearing Diameter 70.1 mm, Flange Plate Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L740 V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (5L740)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (VHN8-8F)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 2.87L (1AA8FRC8)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-501-8FP)
- HEVI-RAIL Bearing Assy, 50.0 mm W, 121 mm L (HVB-055/HVP1)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-454/HVP0)
- HEVI-RAIL Bearing Assy, 54.0 mm W, 121 mm L (HVB-056/HVP2)
- HEVI-RAIL Adjustable Bearing, 37.5 mm W, 62.0 mm H (HVBEA-454)
- HEVI-RAIL Linear Bearing, 69.0 mm W, 107.7 mm H (HVB-061)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-461/HVP4)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALS)
- Hevi-Rail Mounted Linear Bearings