Shop All Mounted Linear Bearings
Hevi-Rail
Clamp Flange, 80.0 mm W, 160 mm L
Mfr # HVC-3
Zoro # G0379617
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Overall Height (In.) 191 mm
- Overall Width (mm) 80 mm
- For Use With Size 3
- Lubrication Permanently Greased
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hevi-Rail
- MFR # HVC-3
- Zoro # G0379617
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Overall Height (In.) | 191 mm |
Overall Width (mm) | 80 mm |
Overall Height (mm) | 191 mm |
Overall Length (mm) | 160 |
Overall Depth | 160 mm |
Overall Width | 80 mm |
For Rail Size | Size 3 |
Overall Height | 191 mm |
Details
Item | Linear Clamp Flange |
Material | Mild Steel |
For Use With | Size 3 |
Lubrication | Permanently Greased |
Compatible with Manufacturer Model Number | G-HVB-058, G-HVBEA-458 |
Series | Hevi-Rail |
Product Type | Clamp Flange |
Compatible Manufacturer Part Number | G-HVB-058, G-HVBEA-458 |
Compatible with Manufacturer Part Number | G-HVB-058, G-HVBEA-458 |
Compatible with Manufacturer Model Number [NEW] | G-HVB-058, G-HVBEA-458 |
Compatible Manufacturer Model Number | G-HVB-058, G-HVBEA-458 |
For Use with Mfr. Model Number | G-HVB-058, G-HVBEA-458 |
For Use With Mfr. Model Number | G-HVB-058, G-HVBEA-458 |
Description
Linear Clamp Flange, Product Type Clamp Flange, Lubrication Permanently Greased, For Use With Size 3, Overall Height (In.) 191 mm, Series Hevi-Rail, Material Mild Steel, Overall Depth 160 mm, Overall Width 80 mm, Compatible Manufacturer Model Number G-HVB-058, G-HVBEA-458
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON Motor X513, 1,1140, OPEN, 56HZ, 3/60/208-230/460 (X513)
- DAYTON AC Gearmotor, 835.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVY4)
- DIXON Air Chief Lincoln Male Coupler, 1/4", BR (DC27)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M6)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-456/HVP2)
- HEVI-RAIL Adjustable Bearing, 69.0 mm W, 107.7 mm H (HVBEA-461)
- HEVI-RAIL Linear Bearing, 37.5 mm W, 62.0 mm H (HVB-054)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-461/HVP4)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-454/HVP0)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12)
- Hevi-Rail Linear Bearings & Guides