Shop All Mounted Linear Bearings
Hevi-Rail
Clamp Flange, 60.0 mm W, 130 mm L
Mfr # HVC-1
Zoro # G2869316
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Overall Height (mm) 146.4 mm
- Overall Height (In.) 146.4 mm
- Overall Width (mm) 60 mm
- Lubrication Permanently Greased
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hevi-Rail
- MFR # HVC-1
- Zoro # G2869316
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Overall Height (mm) | 146.4 mm |
Overall Height (In.) | 146.4 mm |
Overall Width (mm) | 60 mm |
Overall Length (mm) | 130 |
Overall Width | 60 mm |
Overall Depth | 130 mm |
For Rail Size | Size 1 |
Overall Height | 146.4 mm |
Details
Item | Linear Clamp Flange |
Material | Mild Steel |
Lubrication | Permanently Greased |
For Use With | Size 1 |
Compatible with Manufacturer Part Number | G-HVB-055, G-HVBEA-455 |
Compatible with Manufacturer Model Number | G-HVB-055, G-HVBEA-455 |
Series | Hevi-Rail |
Compatible Manufacturer Part Number | G-HVB-055, G-HVBEA-455 |
Product Type | Clamp Flange |
Compatible with Manufacturer Model Number [NEW] | G-HVB-055, G-HVBEA-455 |
Compatible Manufacturer Model Number | G-HVB-055, G-HVBEA-455 |
For Use with Mfr. Model Number | G-HVB-055, G-HVBEA-455 |
For Use With Mfr. Model Number | G-HVB-055, G-HVBEA-455 |
Description
Linear Clamp Flange, Product Type Clamp Flange, Lubrication Permanently Greased, For Use With Size 1, Overall Height (In.) 146.4 mm, Series Hevi-Rail, Material Mild Steel, Overall Depth 130 mm, Overall Width 60 mm, Compatible Manufacturer Model Number G-HVB-055, G-HVBEA-455
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 210 Series, 1/4" 1/4"MPT (210-10)
- TB WOODS QT PowerChain II, 8MPC-45S-36-2012 (8MPC45S36)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-100-WG-PA12-BK)
- CONTINENTAL CONTITECH B29 Wrapped V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (B29)
- HEVI-RAIL Adjustable Bearing, 37.5 mm W, 62.0 mm H (HVBEA-454)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-456/HVP2)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-454/HVP0)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- HEVI-RAIL Adjustable Bearing, 69.0 mm W, 107.7 mm H (HVBEA-461)
- HEVI-RAIL Linear Bearing, 37.5 mm W, 62.0 mm H (HVB-054)
- 80/20 Linear Bearing, 2.937 In W, 1.875 In L (6425)
- Hevi-Rail Mounted Linear Bearings