Shop All Mounted Linear Bearings
Hevi-Rail
Clamp Flange, 60.0 mm W, 130 mm L
Mfr # HVC-0
Zoro # G3290341
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Overall Width (mm) 60 mm
- For Use With Size 0
- Overall Height (mm) 132.3 mm
- Overall Height (In.) 132.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hevi-Rail
- MFR # HVC-0
- Zoro # G3290341
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Overall Width (mm) | 60 mm |
Overall Height (mm) | 132.3 mm |
Overall Height (In.) | 132.3 mm |
Overall Length (mm) | 130 |
Overall Depth | 130 mm |
For Rail Size | Size 0 |
Overall Height | 132.3 mm |
Overall Width | 60 mm |
Details
Item | Linear Clamp Flange |
Material | Mild Steel |
For Use With | Size 0 |
Lubrication | Permanently Greased |
Series | Hevi-Rail |
Product Type | Clamp Flange |
Compatible with Manufacturer Model Number | G-HVB-054, G-HVBEA-454 |
Compatible with Manufacturer Part Number | G-HVB-054, G-HVBEA-454 |
Compatible Manufacturer Part Number | G-HVB-054, G-HVBEA-454 |
Compatible with Manufacturer Model Number [NEW] | G-HVB-054, G-HVBEA-454 |
Compatible Manufacturer Model Number | G-HVB-054, G-HVBEA-454 |
For Use with Mfr. Model Number | G-HVB-054, G-HVBEA-454 |
For Use With Mfr. Model Number | G-HVB-054, G-HVBEA-454 |
Description
Linear Clamp Flange, Product Type Clamp Flange, Lubrication Permanently Greased, For Use With Size 0, Overall Height (In.) 132.3 mm, Series Hevi-Rail, Material Mild Steel, Overall Depth 130 mm, Overall Width 60 mm, Compatible Manufacturer Model Number G-HVB-054, G-HVBEA-454
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3546, 1HP, 1765RPM, 3PH, 60HZ, 56C, 3524M, TEFC, F1, N (VEM3546)
- DAYTON A37 V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (6A145)
- GATES PowerGrip HTD Belts, 400-5M-09 (400-5M-09)
- DAYTON 2/B120 Banded V-Belt, 123-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEY2)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-456/HVP2)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-461/HVP4)
- HEVI-RAIL Clamp Flange, 80.0 mm W, 160 mm L (HVC-3)
- HEVI-RAIL Linear Bearing, 37.5 mm W, 62.0 mm H (HVB-054)
- HEVI-RAIL Adjustable Bearing, 48.0 mm W, 77.7 mm H (HVBEA-456)
- HEVI-RAIL Bearing Assy, 50.0 mm W, 121 mm L (HVB-055/HVP1)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16)
- Hevi-Rail Linear Bearings & Guides