Shop All Mounted Linear Bearings
Hevi-Rail
Bearing Assy, 74.0 mm W, 121 mm L
Mfr # HVB-058/HVP3
Zoro # G0472665
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened steel
- Overall Height (mm) 127 mm
- Lubrication Permanently Greased
- Overall Length (mm) 121
- Overall Width (mm) 74 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hevi-Rail
- MFR # HVB-058/HVP3
- Zoro # G0472665
- Country of Origin China
- Category Mounted Linear Bearings
Dimensions
Overall Height (mm) | 127 mm |
Overall Length (mm) | 121 |
Overall Width (mm) | 74 mm |
Bearing Depth | 57 mm |
Bearing Diameter | 88.4 mm |
Compatible Rail Size | Size 3 |
Flange Dia. | 45 mm |
For Rail Size | Size 3 |
Flange Plate Width | 121 mm |
Flange Plate Height | 127 mm |
Description
Bearing Assembly, Flange Dia. 45 mm, Flange Plate Height 127 mm, Bearing Type Cam Roller, Bearing Depth 57 mm, Bearing Style Fixed, Compatible Rail Size Size 3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Series Hevi-Rail, Lubrication Permanently Greased, Outer Ring Material Hardened Steel, Maximum Axial Static Load 7 kN, Maximum Radial Static Load 22.4 kN, Bearing Diameter 88.4 mm, Flange Plate Width 121 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Single Solenoid Spring Return 5/4/2 (353BA400K000030)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Compact Double Acting (5YCK5)
- TRITAN Insert Ball Brng, 11-11/16in dia, Setscrew (UC209-27)
- SUPCO Molded Cogged V Belt, BX90 (BX90)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-456/HVP2)
- HEVI-RAIL Bearing Assy, 50.0 mm W, 121 mm L (HVB-055/HVP1)
- HEVI-RAIL Linear Bearing, 69.0 mm W, 107.7 mm H (HVB-061)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-461/HVP4)
- HEVI-RAIL Linear Bearing, 37.5 mm W, 62.0 mm H (HVB-054)
- HEVI-RAIL Adjustable Bearing, 69.0 mm W, 107.7 mm H (HVBEA-461)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPB12ALS)
- Hevi-Rail Mounted Linear Bearings