Shop All Mounted Linear Bearings
Hevi-Rail
Bearing Assy, 54.0 mm W, 121 mm L
Mfr # HVB-056/HVP2
Zoro # G1847246
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened steel
- Overall Length (mm) 121
- Lubrication Permanently Greased
- Overall Height (mm) 76mm
- For Use With Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hevi-Rail
- MFR # HVB-056/HVP2
- Zoro # G1847246
- Country of Origin China
- Category Mounted Linear Bearings
Dimensions
Overall Length (mm) | 121 |
Overall Height (mm) | 76mm |
Overall Width (mm) | 54 mm |
Bearing Depth | 48 mm |
Flange Dia. | 40 mm |
Compatible Rail Size | Size 2 |
Bearing Diameter | 77.7 mm |
For Rail Size | Size 2 |
Flange Plate Height | 76 mm |
Flange Plate Width | 121 mm |
Description
Bearing Assembly, Flange Dia. 40 mm, Flange Plate Height 76 mm, Bearing Type Cam Roller, Bearing Depth 48 mm, Bearing Style Fixed, Compatible Rail Size Size 2, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Series Hevi-Rail, Lubrication Permanently Greased, Outer Ring Material Hardened Steel, Maximum Axial Static Load 4 kN, Maximum Radial Static Load 12.9 kN, Bearing Diameter 77.7 mm, Flange Plate Width 121 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Flange Bearing, 4-Bolt, Ball, 30mm Bore (PME30-XL-N)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 10mm W (658010SC)
- TB WOODS V-Belt Sheave, Classical, 8.6 dia. x 5B-SF (865B)
- ARO Manual Air Control Valve, 4-Way, 1/2in NPT (M514LR)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-461/HVP4)
- HEVI-RAIL Adjustable Bearing, 69.0 mm W, 107.7 mm H (HVBEA-461)
- HEVI-RAIL Linear Bearing, 69.0 mm W, 107.7 mm H (HVB-061)
- HEVI-RAIL Linear Bearing, 44.0 mm W, 70.1 mm H (HVB-055)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-454/HVP0)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- 80/20 Linear Bearing, 2.062 In H, 1.875 In L (6730)
- Hevi-Rail Mounted Linear Bearings