Shop All Mounted Linear Bearings
Hevi-Rail
Bearing Assy, 50.0 mm W, 121 mm L
Mfr # HVB-055/HVP1
Zoro # G2618551
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened steel
- Lubrication Permanently Greased
- Overall Width (mm) 50 mm
- Overall Length (mm) 121
- For Use With Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hevi-Rail
- MFR # HVB-055/HVP1
- Zoro # G2618551
- Country of Origin China
- Category Mounted Linear Bearings
Dimensions
Overall Width (mm) | 50 mm |
Overall Length (mm) | 121 |
Overall Height (mm) | 76 mm |
Bearing Depth | 44 mm |
Compatible Rail Size | Size 1 |
Flange Dia. | 35 mm |
Bearing Diameter | 70.1 mm |
For Rail Size | Size 1 |
Flange Plate Width | 121 mm |
Flange Plate Height | 76 mm |
Description
Bearing Assembly, Flange Dia. 35 mm, Flange Plate Height 76 mm, Bearing Type Cam Roller, Bearing Depth 44 mm, Bearing Style Fixed, Compatible Rail Size Size 1, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Series Hevi-Rail, Lubrication Permanently Greased, Outer Ring Material Hardened Steel, Maximum Axial Static Load 3.87 kN, Maximum Radial Static Load 12.4 kN, Bearing Diameter 70.1 mm, Flange Plate Width 121 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket HUSQVARNA 532196103 Replacement Belt, 5LK1480 (5LK1480)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN8)
- DAYTON 4L470 V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (4L470)
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-100 MULTIPAK-RESALE (123263 INS-SC-100)
- HEVI-RAIL Linear Bearing, 37.5 mm W, 62.0 mm H (HVB-054)
- HEVI-RAIL Clamp Flange, 80.0 mm W, 160 mm L (HVC-3)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-454/HVP0)
- HEVI-RAIL Bearing Assy, 74.0 mm W, 121 mm L (HVB-058/HVP3)
- HEVI-RAIL Linear Bearing, 48.0 mm W, 77.7 mm H (HVB-056)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- DAYTON Pillow Block, 2.000 In Bore, 10.000 In L (2CNR8)
- Hevi-Rail Mounted Linear Bearings