Shop All Mounted Linear Bearings
Hevi-Rail
Adjustable Bearing/Flange Plate Assembly
Mfr # HVBEA-458/HVP3
Zoro # G2854241
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened steel
- Overall Height (mm) 127 mm
- Lubrication Permanently Greased
- Overall Length (mm) 121
- Overall Width (mm) 107.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hevi-Rail
- MFR # HVBEA-458/HVP3
- Zoro # G2854241
- Country of Origin China
- Category Mounted Linear Bearings
Dimensions
Overall Height (mm) | 127 mm |
Overall Length (mm) | 121 |
Overall Width (mm) | 107.4 mm |
Flange Dia. | 45 mm |
Bearing Diameter | 88.4 mm |
Compatible Rail Size | Size 3 |
Bearing Depth | 57 mm |
For Rail Size | Size 3 |
Flange Plate Height | 127 mm |
Flange Plate Width | 121 mm |
Description
Bearing Assembly, Flange Dia. 45 mm, Flange Plate Height 127 mm, Bearing Type Cam Roller, Bearing Depth 57 mm, Bearing Style Adjustable, Compatible Rail Size Size 3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Series Hevi-Rail, Lubrication Permanently Greased, Outer Ring Material Hardened Steel, Maximum Axial Static Load 7 kN, Maximum Radial Static Load 22.4 kN, Bearing Diameter 88.4 mm, Flange Plate Width 121 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Variable Frequency Drive, 5 HP, 480VAC (13E658)
- ELECTRIC MOTORS AND SPECIALTIES ECM Unit Bearing Motor, 13 WO, 115 Volt, Hussmann Replacement Case Motor (UTBCF1701E56C)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-502-12FO-BULK)
- HEVI-RAIL Linear Bearing, 69.0 mm W, 107.7 mm H (HVB-061)
- HEVI-RAIL Adjustable Bearing, 37.5 mm W, 62.0 mm H (HVBEA-454)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-461/HVP4)
- HEVI-RAIL Bearing Assy, 54.0 mm W, 121 mm L (HVB-056/HVP2)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-454/HVP0)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUPB24)
- Hevi-Rail Linear Bearings & Guides