Shop All Mounted Linear Bearings
Hevi-Rail
Adjustable Bearing/Flange Plate Assembly
Mfr # HVBEA-456/HVP2
Zoro # G3138536
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened steel
- Overall Height (mm) 76 mm
- Overall Length (mm) 121
- Lubrication Permanently Greased
- For Use With Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hevi-Rail
- MFR # HVBEA-456/HVP2
- Zoro # G3138536
- Country of Origin China
- Category Mounted Linear Bearings
Dimensions
Overall Height (mm) | 76 mm |
Overall Length (mm) | 121 |
Overall Width (mm) | 64 mm |
Bearing Depth | 48 mm |
Bearing Diameter | 77.7 mm |
Flange Dia. | 40 mm |
Compatible Rail Size | Size 2 |
For Rail Size | Size 2 |
Flange Plate Height | 76 mm |
Flange Plate Width | 121 mm |
Description
Bearing Assembly, Flange Dia. 40 mm, Flange Plate Height 76 mm, Bearing Type Cam Roller, Bearing Depth 48 mm, Bearing Style Adjustable, Compatible Rail Size Size 2, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Series Hevi-Rail, Lubrication Permanently Greased, Outer Ring Material Hardened Steel, Maximum Axial Static Load 4 kN, Maximum Radial Static Load 12.9 kN, Bearing Diameter 77.7 mm, Flange Plate Width 121 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Self Aligning Ball Bearings (1215/C3)
- TRICO Trico Sample Port Adaptor (36133)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (RAK 2 3/16)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/8 In (SD118)
- HEVI-RAIL Linear Bearing, 69.0 mm W, 107.7 mm H (HVB-061)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-454/HVP0)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- HEVI-RAIL Bearing Assy, 50.0 mm W, 121 mm L (HVB-055/HVP1)
- HEVI-RAIL Clamp Flange, 80.0 mm W, 160 mm L (HVC-3)
- HEVI-RAIL Linear Bearing, 44.0 mm W, 70.1 mm H (HVB-055)
- THOMSON Bearings, Polymer, 25 mm ID, 58 mm L (PLM25)
- Hevi-Rail Mounted Linear Bearings