Shop All Mounted Linear Bearings
Hevi-Rail
Adjustable Bearing/Flange Plate Assembly
Mfr # HVBEA-455/HVP1
Zoro # G2725003
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened steel
- For Use With Size 1
- Overall Length (mm) 121
- Overall Height (mm) 76mm
- Lubrication Permanently Greased
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hevi-Rail
- MFR # HVBEA-455/HVP1
- Zoro # G2725003
- Country of Origin China
- Category Mounted Linear Bearings
Dimensions
Overall Length (mm) | 121 |
Overall Height (mm) | 76mm |
Overall Width (mm) | 50 mm |
Bearing Diameter | 70.1 mm |
Flange Dia. | 35 mm |
Bearing Depth | 44 mm |
Compatible Rail Size | Size 1 |
For Rail Size | Size 1 |
Flange Plate Height | 76 mm |
Flange Plate Width | 121 mm |
Description
Bearing Assembly, Flange Dia. 35 mm, Flange Plate Height 76 mm, Bearing Type Cam Roller, Bearing Depth 44 mm, Bearing Style Adjustable, Compatible Rail Size Size 1, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Series Hevi-Rail, Lubrication Permanently Greased, Outer Ring Material Hardened Steel, Maximum Axial Static Load 3.87 kN, Maximum Radial Static Load 12.4 kN, Bearing Diameter 70.1 mm, Flange Plate Width 121 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Grease Gun Econ Perfrmtl (W54203)
- PARKER Coil Kit, 24 Volt DC, Small Wire, L Series (K593014)
- PBC LINEAR Linear Sleeve Bearing, ID 3/16 In (PS0305-02)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- HEVI-RAIL Linear Bearing, 44.0 mm W, 70.1 mm H (HVB-055)
- HEVI-RAIL Linear Bearing, 37.5 mm W, 62.0 mm H (HVB-054)
- HEVI-RAIL Adjustable Bearing, 69.0 mm W, 107.7 mm H (HVBEA-461)
- HEVI-RAIL Clamp Flange, 80.0 mm W, 160 mm L (HVC-3)
- HEVI-RAIL Adjustable Bearing, 37.5 mm W, 62.0 mm H (HVBEA-454)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-454/HVP0)
- PBC LINEAR Pillow Block, 0.750 In Bore, 1.880 In L (PN12)
- Hevi-Rail Linear Bearings & Guides