Shop All Mounted Linear Bearings
Hevi-Rail
Adjustable Bearing, 69.0 mm W, 107.7 mm H
Mfr # HVBEA-461
Zoro # G3075274
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened steel
- For Use With Size 4
- Type Combined
- Lubrication Permanently Greased
- Overall Width (mm) 69 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hevi-Rail
- MFR # HVBEA-461
- Zoro # G3075274
- Country of Origin China
- Category Mounted Linear Bearings
Dimensions
Overall Width (mm) | 69 mm |
Overall Height (mm) | 107.7 mm |
Compatible Rail Size | Size 4 |
Bearing Depth | 69 mm |
Flange Dia. | 60 mm |
Bearing Diameter | 107.7 mm |
For Rail Size | Size 4 |
Details
Item | Adjustable Bearing |
Material | Hardened steel |
For Use With | Size 4 |
Type | Combined |
Lubrication | Permanently Greased |
Bearing Type | Cam Roller |
Series | Hevi-Rail |
Maximum Axial Static Load | 7.44 kN |
Maximum Radial Static Load | 23.8 kN |
Outer Ring Material | Hardened Steel |
Includes Flange Plate | Flange Plate Not Included |
Maximum Operating Temperature | 120 Degrees C |
Bearing Style | Adjustable |
Minimum Operating Temperature | -30 Degrees C |
Product Type | Cam Roller |
Number of Rollers | 1-Roller Assembly |
Operating Temperature Range | -30 Degrees C to 120 Degrees C |
Description
Adjustable Bearing, Flange Dia. 60 mm, Flange Plate Height Not Applicable, Bearing Type Cam Roller, Bearing Depth 69 mm, Bearing Style Adjustable, Compatible Rail Size Size 4, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Series Hevi-Rail, Lubrication Permanently Greased, Outer Ring Material Hardened Steel, Maximum Axial Static Load 7.44 kN, Maximum Radial Static Load 23.8 kN, Bearing Diameter 107.7 mm, Flange Plate Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 33" Outside Length, 1/2" Top Width, 1 Ribs (A31/4L330)
- PARKER Pilot Operated Check Valve, Sandwich, D05 (CPOM3DDN)
- 3M Rotor Vane 30303, 5 per bag 1 bag/pk (30303)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (30PT76)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-456/HVP2)
- HEVI-RAIL Adjustable Bearing, 37.5 mm W, 62.0 mm H (HVBEA-454)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- HEVI-RAIL Linear Bearing, 57.0 mm W, 88.4 mm H (HVB-058)
- HEVI-RAIL Linear Bearing, 44.0 mm W, 70.1 mm H (HVB-055)
- HEVI-RAIL Linear Bearing, 69.0 mm W, 107.7 mm H (HVB-061)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SFB16)
- Hevi-Rail Linear Bearings & Guides