Shop All Mounted Linear Bearings
Hevi-Rail
Adjustable Bearing, 57.0 mm W, 88.4 mm H
Mfr # HVBEA-458
Zoro # G2773522
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened steel
- For Use With Size 3
- Overall Width (mm) 57 mm
- Lubrication Permanently Greased
- Type Combined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hevi-Rail
- MFR # HVBEA-458
- Zoro # G2773522
- Country of Origin China
- Category Mounted Linear Bearings
Dimensions
Overall Width (mm) | 57 mm |
Overall Height (mm) | 88.4 mm |
Bearing Diameter | 88.4 mm |
Compatible Rail Size | Size 3 |
Flange Dia. | 45 mm |
Bearing Depth | 57 mm |
For Rail Size | Size 3 |
Details
Item | Adjustable Bearing |
Material | Hardened steel |
For Use With | Size 3 |
Lubrication | Permanently Greased |
Type | Combined |
Bearing Type | Cam Roller |
Outer Ring Material | Hardened Steel |
Series | Hevi-Rail |
Bearing Style | Adjustable |
Maximum Radial Static Load | 22.4 kN |
Minimum Operating Temperature | -30 Degrees C |
Maximum Operating Temperature | 120 Degrees C |
Includes Flange Plate | Flange Plate Not Included |
Maximum Axial Static Load | 7 kN |
Product Type | Cam Roller |
Operating Temperature Range | -30 Degrees C to 120 Degrees C |
Number of Rollers | 1-Roller Assembly |
Description
Adjustable Bearing, Flange Dia. 45 mm, Flange Plate Height Not Applicable, Bearing Type Cam Roller, Bearing Depth 57 mm, Bearing Style Adjustable, Compatible Rail Size Size 3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Series Hevi-Rail, Lubrication Permanently Greased, Outer Ring Material Hardened Steel, Maximum Axial Static Load 7 kN, Maximum Radial Static Load 22.4 kN, Bearing Diameter 88.4 mm, Flange Plate Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 22315 CCK W33, Spherical Roller Bearings (22315 CCK W33)
- DODGE Drive Components, AL64X 3/4 FHP FIXED BORE SHV (AL64X 3/4 FHP FIXED BORE SHV)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2, 1/4 HP, 56J Frame, 3,450/1,725 Nameplate RPM (B2979)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 182T Frame, 1,725 Nameplate RPM (L3605T)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-461/HVP4)
- HEVI-RAIL Clamp Flange, 80.0 mm W, 160 mm L (HVC-3)
- HEVI-RAIL Bearing Assy, 50.0 mm W, 121 mm L (HVB-055/HVP1)
- HEVI-RAIL Linear Bearing, 44.0 mm W, 70.1 mm H (HVB-055)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-454/HVP0)
- HEVI-RAIL Adjustable Bearing, 48.0 mm W, 77.7 mm H (HVBEA-456)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPB12ALS)
- Hevi-Rail Mounted Linear Bearings