Shop All Mounted Linear Bearings
Hevi-Rail
Adjustable Bearing, 48.0 mm W, 77.7 mm H
Mfr # HVBEA-456
Zoro # G2688987
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened steel
- For Use With Size 2
- Overall Width (mm) 48 mm
- Type Combined
- Lubrication Permanently Greased
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hevi-Rail
- MFR # HVBEA-456
- Zoro # G2688987
- Country of Origin China
- Category Mounted Linear Bearings
Dimensions
Overall Width (mm) | 48 mm |
Overall Height (mm) | 77.7 mm |
Bearing Diameter | 77.7 mm |
Bearing Depth | 48 mm |
Compatible Rail Size | Size 2 |
Flange Dia. | 40 mm |
For Rail Size | Size 2 |
Details
Item | Adjustable Bearing |
Material | Hardened steel |
For Use With | Size 2 |
Type | Combined |
Lubrication | Permanently Greased |
Bearing Type | Cam Roller |
Maximum Radial Static Load | 12.9 kN |
Series | Hevi-Rail |
Maximum Axial Static Load | 4 kN |
Bearing Style | Adjustable |
Minimum Operating Temperature | -30 Degrees C |
Outer Ring Material | Hardened Steel |
Maximum Operating Temperature | 120 Degrees C |
Includes Flange Plate | Flange Plate Not Included |
Number of Rollers | 1-Roller Assembly |
Operating Temperature Range | -30 Degrees C to 120 Degrees C |
Product Type | Cam Roller |
Description
Adjustable Bearing, Flange Dia. 40 mm, Flange Plate Height Not Applicable, Bearing Type Cam Roller, Bearing Depth 48 mm, Bearing Style Adjustable, Compatible Rail Size Size 2, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Series Hevi-Rail, Lubrication Permanently Greased, Outer Ring Material Hardened Steel, Maximum Axial Static Load 4 kN, Maximum Radial Static Load 12.9 kN, Bearing Diameter 77.7 mm, Flange Plate Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUFF-NORTON Linear Actuator, 115VAC, 500 lb., 18 In (GMPB6905-18)
- BANDO 3M Ht Timing Belt, 168-3M-6 (168-3M-6)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (VEL11307)
- FESTO Solenoid Valve JMFH-5/2-D-2-C (JMFH-5/2-D-2-C)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- HEVI-RAIL Adjustable Bearing, 69.0 mm W, 107.7 mm H (HVBEA-461)
- HEVI-RAIL Linear Bearing, 69.0 mm W, 107.7 mm H (HVB-061)
- HEVI-RAIL Clamp Flange, 80.0 mm W, 160 mm L (HVC-3)
- HEVI-RAIL Bearing Assy, 50.0 mm W, 121 mm L (HVB-055/HVP1)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-461/HVP4)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SPB24)
- Hevi-Rail Mounted Linear Bearings