Shop All Mounted Linear Bearings
Hevi-Rail
Adjustable Bearing, 44.0 mm W, 70.1 mm H
Mfr # HVBEA-455
Zoro # G2754236
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened steel
- Overall Height (mm) 70.1 mm
- Lubrication Permanently Greased
- Type Combined
- Overall Width (mm) 44 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hevi-Rail
- MFR # HVBEA-455
- Zoro # G2754236
- Country of Origin China
- Category Mounted Linear Bearings
Dimensions
Overall Height (mm) | 70.1 mm |
Overall Width (mm) | 44 mm |
Flange Dia. | 35 mm |
For Rail Size | Size 1 |
Bearing Depth | 44 mm |
Bearing Diameter | 70.1 mm |
Compatible Rail Size | Size 1 |
Details
Item | Adjustable Bearing |
Material | Hardened steel |
Lubrication | Permanently Greased |
Type | Combined |
For Use With | Size 1 |
Bearing Type | Cam Roller |
Includes Flange Plate | Flange Plate Not Included |
Minimum Operating Temperature | -30 Degrees C |
Maximum Radial Static Load | 12.4 kN |
Number of Rollers | 1-Roller Assembly |
Maximum Axial Static Load | 3.87 kN |
Operating Temperature Range | -30 Degrees C to 120 Degrees C |
Series | Hevi-Rail |
Bearing Style | Adjustable |
Maximum Operating Temperature | 120 Degrees C |
Product Type | Cam Roller |
Outer Ring Material | Hardened Steel |
Description
Adjustable Bearing, Flange Dia. 35 mm, Flange Plate Height Not Applicable, Bearing Type Cam Roller, Bearing Depth 44 mm, Bearing Style Adjustable, Compatible Rail Size Size 1, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Series Hevi-Rail, Lubrication Permanently Greased, Outer Ring Material Hardened Steel, Maximum Axial Static Load 3.87 kN, Maximum Radial Static Load 12.4 kN, Bearing Diameter 70.1 mm, Flange Plate Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT650-OLP)
- MILTON INDUSTRIES M-Style 1/4" Combination Coupler/Plug Kit (S-711)
- FESTO Pressure Regulator MS9-LR-G-D7-AG-BAR-AS (MS9-LR-G-D7-AG-BAR-AS)
- DYNABRADE Mini Arm Assembly, 5/16"dia.x5/8"W, Steel (67221)
- HEVI-RAIL Linear Bearing, 69.0 mm W, 107.7 mm H (HVB-061)
- HEVI-RAIL Clamp Flange, 80.0 mm W, 160 mm L (HVC-3)
- HEVI-RAIL Linear Bearing, 37.5 mm W, 62.0 mm H (HVB-054)
- HEVI-RAIL Adjustable Bearing, 69.0 mm W, 107.7 mm H (HVBEA-461)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- HEVI-RAIL Bearing Assy, 50.0 mm W, 121 mm L (HVB-055/HVP1)
- THOMSON Pillow Block Brg, Bore 1 In, 2.63 In L (SSUPBO16)
- Hevi-Rail Linear Bearings & Guides