Shop All Drawer Slides
Hettich
Hettich HT1134347 Grant Bi-fold 50 Hardware Set 2-Door; 1 Way
Mfr # HT1134347
Zoro # G704085966
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hettich
- MFR # HT1134347
- Zoro # G704085966
- Country of Origin China
- Category Drawer Slides
Description
Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.
Features- Pre-drilled aluminum track
- Ball bearing carrier with 4 wheels for smooth operation
- Type: Bi - Fold
- Mounting Type: Top Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA HOOK CURVED 36"" BLACK (89436)
- RANDALL TRACK FOR 1/2In. (8 FT A-8034)
- STANLEY SECURITY Key Blank, Keyway R, Standard Type, 7 Pins (7AS1R1KS915KS800)
- WRS 19" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 18-3 (01-30018-3)
- HETTICH Hettich HT9046483 Metal Flap Hinge with 35 mm Cup; Nickel (HT9046483)
- HETTICH Hettich HT902230804 15 mm Overlay Hinge Arm for 0.75 in. Drawer Material (HT902230804)
- HETTICH Hettich HT50562 Floor Guide 7015 for Single Door (HT50562)
- LAMP Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W (ESR-1-16)
- RICHELIEU 14-inch 350 mm Full Extension Ball Bearing Slides for Frameless Cabinet, 100 lb, Pair (45XP2G350)
- BLUM Narrow Left Hand Locking Device for Blum 563/569 Tandem Slides (T51.0801.20 L)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-18D)
- Hettich Drawer Slides