Shop All Centrifuges
Hettich
Centrifuge Package, 8.5A, 14 Tubes
Mfr # 460RCELLCULTURE2-BC
Zoro # G3461081
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$22,484.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated Yes
- Capacity - Lab Equipment 14 x 50mL
- Max. Speed - Lab Equipment 4,600 RPM
- Lab Rotor Type Swing-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 460RCELLCULTURE2-BC
- Zoro # G3461081
- Country of Origin Germany
- Category Centrifuges
Dimensions
Overall Height | 18 in |
Tube Size | 50mL |
Height | 26.8" |
Rotor Dia. | 27.4 in |
Overall Depth | 28 in |
Diameter | 27.4" |
Maximum Test Tube Size | 50 mL |
Overall Width | 22 in |
Width | 21.8" |
Rotor Diameter | 27 3/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated Yes, Capacity - Lab Equipment 14 x 50mL, Max. Speed - Lab Equipment 4,600 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (2) 15 mL, (2) 50 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 27.4 in, Overall Depth 28 in, Overall Height 18 in, Overall Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Plastic Bottle, 1000mL, PK48 (209550)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- HEATHROW SCIENTIFIC Transfer Pipette, 1mL Bulk, Natural, PK500 (HS206371A)
- BRANSON Ultrasonic Cleaner, MH, 2.5 gal, 60 min. (CPX-952-517R)
- LABCONCO Rotor, Angled, 12 x 15mL, 1700 rpm (7548700)
- HEATHROW SCIENTIFIC GUSTO Centrifuge Package, Max. Speed 12,500 rpm (HS10050)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCC-E)
- GLOBE SCIENTIFIC Centrifuge, Hematocrit, 24-Place, 230v, (GCH-24-UK)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC (C3200)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- Hettich Centrifuges