Shop All Centrifuges
Hettich
Centrifuge Package, 8 x 50mL, 13A
Mfr # 380RCELLCULTURE2
Zoro # G3461267
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$16,775.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated Yes
- Capacity - Lab Equipment 8 x 50mL
- Max. Speed - Lab Equipment 5,000 RPM
- Lab Rotor Type Swing-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 380RCELLCULTURE2
- Zoro # G3461267
- Country of Origin Germany
- Category Centrifuges
Dimensions
Diameter | 29.5" |
Height | 16.4" |
Tube Size | 50mL |
Overall Width | 18 in |
Maximum Test Tube Size | 50 mL |
Overall Depth | 29 1/2 in |
Overall Height | 16 1/2 in |
Width | 18" |
Rotor Dia. | 29.5 in |
Rotor Diameter | 29 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated Yes, Capacity - Lab Equipment 8 x 50mL, Max. Speed - Lab Equipment 5,000 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (2) 15 mL, (2) 50 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 29.5 in, Overall Depth 29 1/2 in, Overall Height 16 1/2 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE 100ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100662)
- QORPAK Bottle, 8 oz, PK336 (PLA-03215)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 600mL, PK6 (5YGZ5)
- RPI Peptone, Powder, 500g (P20240-500.0)
- BENCHMARK SCIENTIFIC Mini Centrifuge Blue (BSC1006-B)
- LW SCIENTIFIC Centrifuge, Usa E8, Variable Speed, With (E8C-U8AV-CR03)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- GLOBE SCIENTIFIC Centrifuge, Hematocrit, 24-Place, 230v, (GCH-24-UK)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- OHAUS Centrifuge, Aluminum, Programmable Speed (FC5816)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 230VAC (C3100-E)
- Hettich Centrifuges