Shop All Centrifuges
Hettich
Centrifuge Package, 6 x 8, 6 PCR Strips
Mfr # 220RMICROSTRIP
Zoro # G0189239
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$9,330.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Micro
- Refrigerated Yes
- Capacity - Lab Equipment (6) 8 x 0.2mL
- Max. Speed - Lab Equipment 14,000 RPM
- Lab Rotor Type Angled, Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 220RMICROSTRIP
- Zoro # G0189239
- Country of Origin Germany
- Category Centrifuges
Dimensions
Overall Width | 11 in |
Diameter | 25.5" |
Height | 12.3" |
Overall Height | 12 in |
Rotor Dia. | 25.5 in |
Width | 13" |
Overall Depth | 16 1/2 in |
Rotor Diameter | 25 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated Yes, Capacity - Lab Equipment (6) 8 x 0.2mL, Max. Speed - Lab Equipment 14,000 RPM, Lab Rotor Type Angled, Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 25.5 in, Overall Depth 16 1/2 in, Overall Height 12 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAN Bottle, 253 mm H, Clear, 93 mm Dia, PK4 (218815457)
- THERMCO Hydrometer, Brix, 0.5 (ACC8595PC)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0078)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- HEATHROW SCIENTIFIC GUSTO Centrifuge Package, Max. Speed 12,500 rpm (HS10050)
- INGERSOLL-RAND Rotor, 231-53 (IRT231-53)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCM-B)
- BENCHMARK SCIENTIFIC Mini Centrifuge Blue (BSC1006-B)
- VELAB Micro Centrifuge w/ Variable Speed and 4 Rotors 12k RPM (PRO-12K)
- GLOBE SCIENTIFIC Centrifuge, Hematocrit, 24-Place, 230v, (GCH-24-UK)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- Hettich Centrifuges