Shop All Centrifuges
Hettich
Centrifuge Package, 6 x 50mL, 3A, 6 Tubes
Mfr # 32ACELLCULTURE6
Zoro # G0189178
Free Shipping & Returns
$4,520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 6 x 50mL
- Max. Speed - Lab Equipment 4,000 RPM
- Lab Rotor Type Swing-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 32ACELLCULTURE6
- Zoro # G0189178
- Country of Origin Germany
- Category Centrifuges
Dimensions
Tube Size | 50mL |
Overall Height | 10 in |
Rotor Dia. | 16.9 in |
Overall Width | 14 in |
Width | 14.4" |
Height | 10.1" |
Diameter | 16.9" |
Maximum Test Tube Size | 50 mL |
Overall Depth | 17 in |
Rotor Diameter | 16 7/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 6 x 50mL, Max. Speed - Lab Equipment 4,000 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (6) 15 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 16.9 in, Overall Depth 17 in, Overall Height 10 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- PUR Replacment PITCHER FLTR 3PK (PPF900Z3)
- WHEATON Vial Rack, Holds 90, PK5 (868810)
- UNITED SCIENTIFIC Pocket Illuminated Microscope, 30X (MCR30X)
- L-K INDUSTRIES Centrifuge, 4 x 100mL Cap., 12.5" H (TRANS-7100/4)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- LW SCIENTIFIC Centrifuge, Variable, 8, 3mL to 15mL (E8C-U8AV-150P)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- LW SCIENTIFIC Centrifuge, White, Benchtop, 6 Test Tubes (ZIC-06AD-15T3)
- VELAB Digital Tabletop Centrifuge (VE-4000)
- Hettich Centrifuges