Shop All Centrifuges
Hettich
Centrifuge Package, 40 x 50mL, 40 Tubes
Mfr # 460CELLCULTUREHC-BC
Zoro # G2191975
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$19,057.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 40 x 50mL
- Max. Speed - Lab Equipment 3,800 RPM
- Lab Rotor Type Swing-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 460CELLCULTUREHC-BC
- Zoro # G2191975
- Country of Origin Germany
- Category Centrifuges
Dimensions
Width | 21.8" |
Diameter | 28.1" |
Height | 17.9" |
Tube Size | 50mL |
Overall Depth | 28 in |
Maximum Test Tube Size | 50 mL |
Rotor Dia. | 28.1 in |
Overall Height | 18 in |
Overall Width | 22 in |
Rotor Diameter | 28 1/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 40 x 50mL, Max. Speed - Lab Equipment 3,800 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (4) 15 mL, (4) 50 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 28.1 in, Overall Depth 28 in, Overall Height 18 in, Overall Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Oven, Mechanical Convec (51028123)
- DYNALON Pipette Controller Green (411125-0002)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 30040 All Metal Reactor; 2 Oz. (USC-30040)
- SKYSCAN Heat Stress Monitor, -4 deg. to 158 deg.F (SKHM2)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- LW SCIENTIFIC Centrifuge, Usa E8, Variable Speed, With (E8C-U8AV-CR03)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- HEATHROW SCIENTIFIC GUSTO Centrifuge Package, Max. Speed 12,500 rpm (HS10050)
- BENCHMARK SCIENTIFIC Mini Centrifuge Blue (BSC1006-B)
- GLOBE SCIENTIFIC Centrifuge, Hematocrit, 24-Place, 230v, (GCH-24-UK)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCM-B)
- Hettich Centrifuges