Shop All Centrifuges
Hettich
Centrifuge Package, 40 x 50mL, 200 to 240V
Mfr # 460RFCELLCULTUREHC
Zoro # G3461005
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$27,093.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Floor
- Refrigerated Yes
- Capacity - Lab Equipment 40 x 50mL
- Max. Speed - Lab Equipment 3,800 RPM
- Lab Rotor Type Swing-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 460RFCELLCULTUREHC
- Zoro # G3461005
- Country of Origin Germany
- Category Centrifuges
Dimensions
Diameter | 27.4" |
Maximum Test Tube Size | 50 mL |
Overall Depth | 27 in |
Height | 36.6" |
Overall Height | 38 in |
Width | 21.8" |
Overall Width | 22 in |
Rotor Dia. | 27.4 in |
Tube Size | 50mL |
Rotor Diameter | 27 3/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Floor, Refrigerated Yes, Capacity - Lab Equipment 40 x 50mL, Max. Speed - Lab Equipment 3,800 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (4) 15 mL, (4) 50 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 27.4 in, Overall Depth 27 in, Overall Height 38 in, Overall Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Digital Stopwatch with Calibra (98766-03)
- CUSTOM ACCESSORIES Pennzoil Yellow 15.3 in. H Polypropylene Funnel (31177)
- WHEATON Sample Vial, 20mL, PK500 (986590)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x13mm, Green (HS27551C)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Blue Lid, 1.5/2.0mL Tube (C1008-B)
- LW SCIENTIFIC Centrifuge, White, Benchtop, 6 Test Tubes (ZIC-06AD-15T3)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC (C3200)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- Hettich Centrifuges