Shop All Centrifuges
Hettich
Centrifuge Package, 4 x 50mL, 3A, 4 Tubes
Mfr # 32ACELLCULTURE4
Zoro # G0189187
Free Shipping & Returns
$6,821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 4 x 50mL
- Max. Speed - Lab Equipment 4,000 RPM
- Lab Rotor Type Swing-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 32ACELLCULTURE4
- Zoro # G0189187
- Country of Origin Germany
- Category Centrifuges
Dimensions
Width | 14.4" |
Tube Size | 50mL |
Diameter | 16.9" |
Overall Width | 14 in |
Maximum Test Tube Size | 50 mL |
Overall Depth | 17 in |
Height | 10.1" |
Rotor Dia. | 16.9 in |
Overall Height | 10 in |
Rotor Diameter | 16 7/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 4 x 50mL, Max. Speed - Lab Equipment 4,000 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (4) 15 mL, (4) 50 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 16.9 in, Overall Depth 17 in, Overall Height 10 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON CONTNR SPCMN 32 OZ HDPE TRNSLC, PK100 (453615)
- BULLDOG WINCH Hook Stopper, Truck (20236)
- UNITED SCIENTIFIC Dissecting Tray, 12" X 10" X 2 (DPS002)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-206)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- BENCHMARK SCIENTIFIC Mini Centrifuge Blue (BSC1006-B)
- LW SCIENTIFIC Mx5 Centrifuge W/8 Place Swing Out Rotor (M5C-08SU-15T1)
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Red Lid, 1.5/2.0mL Tube (C1008-R)
- LW SCIENTIFIC Centrifuge, Usa E8, Fixed Speed, With Cr (E8C-U8AF-CR03)
- L-K INDUSTRIES Centrifuge, 4 x 100mL Cap., 12.5" H (TRANS-7100/4)
- Hettich Centrifuges