Shop All Centrifuges
Hettich
Centrifuge Package, 30 x 2.0mL
Mfr # 200RMICRO30-BC
Zoro # G0189388
Free Shipping & Returns
$9,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Micro
- Refrigerated Yes
- Capacity - Lab Equipment 30 x 2mL
- Max. Speed - Lab Equipment 15,000 RPM
- Lab Rotor Type Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 200RMICRO30-BC
- Zoro # G0189388
- Country of Origin Germany
- Category Centrifuges
Dimensions
Rotor Dia. | 21.5 in |
Overall Height | 10 in |
Overall Width | 11 in |
Maximum Test Tube Size | 2 mL |
Overall Depth | 22 in |
Tube Size | 2.0mL |
Width | 11" |
Diameter | 21.5" |
Height | 10.2" |
Rotor Diameter | 21 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated Yes, Capacity - Lab Equipment 30 x 2mL, Max. Speed - Lab Equipment 15,000 RPM, Lab Rotor Type Angled, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (30) 1.5 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 21.5 in, Overall Depth 22 in, Overall Height 10 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Cleanroom Swab, Foam, 1 2 In Tip, PK100 (LT000125.10)
- ARGOS TECHNOLOGIES Handheld Aspirator, Single Channel Adpt (EV514)
- MENDA Bottle, 106.7 mm H, Blue, 53.98 mm Dia (35594)
- 3M 3M 36105 Perfect-It Gelcoat Medium Cutting Compound Plus Wax - Pint (7100210711)
- LW SCIENTIFIC Mx5 Centrifuge W/8 Place Swing Out Rotor (M5C-08SU-15T1)
- LW SCIENTIFIC Centrifuge, Variable, 8, 3mL to 15mL (E8C-U8AV-150P)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Clear Lid, 1.5/2.0mL Tube (C1008-C)
- BENCHMARK SCIENTIFIC Mini Centrifuge Red (BSC1006-R)
- LW SCIENTIFIC Centrifuge, White, Benchtop, 6 Test Tubes (ZIC-06AD-15T3)
- Hettich Centrifuges