Shop All Centrifuges
Hettich
Centrifuge Package, 28 x 50mL, 200 to 240V
Mfr # 460RFCELLCULTURE4-BC
Zoro # G3461011
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$27,567.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Floor
- Refrigerated Yes
- Capacity - Lab Equipment 28 x 50mL
- Max. Speed - Lab Equipment 4,600 RPM
- Lab Rotor Type Swing-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 460RFCELLCULTURE4-BC
- Zoro # G3461011
- Country of Origin Germany
- Category Centrifuges
Dimensions
Width | 21.8" |
Tube Size | 50mL |
Maximum Test Tube Size | 50 mL |
Overall Depth | 27 in |
Overall Width | 22 in |
Height | 36.6" |
Rotor Dia. | 27.4 in |
Diameter | 27.4" |
Overall Height | 38 in |
Rotor Diameter | 27 3/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Floor, Refrigerated Yes, Capacity - Lab Equipment 28 x 50mL, Max. Speed - Lab Equipment 4,600 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (4) 15 mL, (4) 50 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 27.4 in, Overall Depth 27 in, Overall Height 38 in, Overall Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Tube, 10.2 mm Dia, 40.6 mm H, PK500 (HS4323K)
- HEATHROW SCIENTIFIC Rectangular Storage Box, Autoclavable, PK5 (HS120042)
- EXTECH Waterproof Fluoride Meter, Display LCD (FL700)
- UNITED SCIENTIFIC Nessler Cylinder Rack, For 100Ml Tubes (76102)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- VELAB Digital Tabletop Centrifuge (VE-4000)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC (C3100)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- GLOBE SCIENTIFIC Centrifuge, Hematocrit, 24-Place, 230v, (GCH-24-UK)
- Hettich Centrifuges