Shop All Centrifuges
Hettich
Centrifuge Package, 24 x 2.0mL, 8A
Mfr # 220RMICRO24
Zoro # G0189275
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,758.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Micro
- Refrigerated Yes
- Capacity - Lab Equipment 24 x 2mL
- Max. Speed - Lab Equipment 18,000 RPM
- Lab Rotor Type Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 220RMICRO24
- Zoro # G0189275
- Country of Origin Germany
- Category Centrifuges
Dimensions
Height | 12.3" |
Overall Height | 10 in |
Rotor Dia. | 25.5 in |
Width | 13" |
Tube Size | 2.0mL |
Overall Depth | 22 in |
Diameter | 25.5" |
Maximum Test Tube Size | 2 mL |
Overall Width | 11 in |
Rotor Diameter | 25 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated Yes, Capacity - Lab Equipment 24 x 2mL, Max. Speed - Lab Equipment 18,000 RPM, Lab Rotor Type Angled, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (24) 1.5 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 25.5 in, Overall Depth 22 in, Overall Height 10 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bottle Grad Write-On 1000 ml D, PK6 (501505-1000)
- GE Dishwasher Rinse and Detergent Module (WD12X10163)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 2-1/8 QT (785-102)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 17-3/4" to 23", Adjustable Arms, Black (BR-CLR-HPDHCH-CR-T1-A1-CC-BLK)
- HEATHROW SCIENTIFIC GUSTO Centrifuge Package, Max. Speed 12,500 rpm (HS10050)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- HEATHROW SCIENTIFIC SPROUT Centrifuge Package, Max. Speed 6000 rpm (120611)
- VELAB Micro Centrifuge w/ Variable Speed and 4 Rotors 12k RPM (PRO-12K)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- OHAUS Centrifuge, Aluminum, Holds 56 Test Tubes (FC5515)
- Hettich Centrifuges