Shop All Centrifuges
Hettich
Centrifuge Package, 24 x 2.0mL, 5.3A
Mfr # 220MICRO24
Zoro # G0189345
Free Shipping & Returns
$5,970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Micro
- Refrigerated No
- Capacity - Lab Equipment 24 x 2mL
- Max. Speed - Lab Equipment 18,000 RPM
- Lab Rotor Type Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 220MICRO24
- Zoro # G0189345
- Country of Origin Germany
- Category Centrifuges
Dimensions
Overall Width | 13 in |
Maximum Test Tube Size | 2 mL |
Diameter | 16.5" |
Height | 12.3" |
Width | 13" |
Rotor Dia. | 16.5 in |
Overall Height | 12 in |
Tube Size | 2.0mL |
Overall Depth | 16 1/2 in |
Rotor Diameter | 16 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 24 x 2mL, Max. Speed - Lab Equipment 18,000 RPM, Lab Rotor Type Angled, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (24) 1.5 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 16.5 in, Overall Depth 16 1/2 in, Overall Height 12 in, Overall Width 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Flip Cap, Flip Cap, Red, PK1000 (224208)
- SPECTRUM NaOH, 1.00 N Sltn, APHA, 4L Plas (S-370-4LTPL)
- SENSOREX Cmbntn pH Electrde BNC Cnnectr 12mm Bdy (S200C/BNC)
- LOVIBOND T-CAL Turbidity Standard, 5.0 NTU 500 mL (48012250)
- OHAUS Centrifuge, White, 44x2.0mL/12x5mL Cap. (FC5515R)
- LW SCIENTIFIC Centrifuge, Usa E8, Fixed Speed, With Cr (E8C-U8AF-CR03)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- L-K INDUSTRIES Centrifuge, Benchtop Type, 18" H, 28" W (LB14-D120C)
- Hettich Centrifuges